Select Country and Language Canada / French
Changer de pays
DVR82HD8TB | SPECO TECHNOLOGIES

SPECO TECHNOLOGIES | DVR82HD8TB | 2 Channels 1080p HD-SDI & 8 Channels D1 Resolution Hybrid DVR, 8 TB

  • Réf. fabricant DVR82HD8TB
  • PART #553436
Audio: YES
Capacity: 8 ANALOG CHANNEL AND 2 IP CHANNEL
Mount Type: RACK
Storage Capacity: 8 TERABYTES
Type: HVR
Caractéristiques
  • View on iPhone, iPad or Android(TM)
  • Hybrid DVR - 2 channels 720p/1080p + 8 channels D1
  • High definition megapixel performance over coax
  • User Access: up to 4 concurrent users
  • No networking challenges
  • Able to zoom both live and playback
  • Easy upgrade to existing CCTV system
  • No special installer training necessary
  • Exceeds end user's expectations
  • Same video quality as HDTV
Spécifications
  • 2 Channels 1080p HD-SDI And 8 Channels D1 Resolution Hybrid Digital Video Recorder
  • Model Name: DVR82HD
  • Storage Capacity: 8 TB
  • Video Channel Input Level: 2 Channel HD-SDI 720p/1080p + 8 Channel D1
  • Video Input Loss Check: Yes
  • Video Main Monitor Output: 1 HDMI
  • Video Sub Monitor Output: 1 VGA
  • Audio Codec: G.726 (ADPCM)
  • Alarm: Sensor Input - 10 Channel (NC/NO Selectable); 1 Channel Output By Sensor, Motion Detection And Video Loss
  • Compression: H.264
  • Multiple Operation: Playback, Recording, Backup, Network
  • Resolution HD: 60 fps At 720p/30 fps At 1080p
  • Resolution Analog: 240 fps At D1
  • Recording Quality Grade: 5 Levels
  • Recording Mode: Continuous/Schedule/Motion/Sensor/Manual
  • Motion Detection: Setup By Grid
  • Recording: Pre-Recording - 15 Sec to 20 Min, Post Recording - 10 to 60 Sec
  • Playback Multi-Decoding: 1, 4
  • Playback Speed: X2, 4, 16 and 32 (Single Channel FF/FR, Multi-Channel FF/FR)
  • Search Mode: Timeline, Event, Archive, Log, Specific Time
  • Storage HDD: Interface - Serial ATA, Capacity of 1 HDD - 2 TB, Internal HDD Number - 4 EA
  • External Storage: 1 eSATA
  • Storage Backup: Backup Format - JPEG, AVI And Proprietary Format, Media - USB, ODD, External HDD, Network
  • Storage Raid: RAID 0/1/5/6/JBOD
  • User Interface: Menu Display - GUI, Input Method - IR Remote Control, Mouse, Front Buttons, Keyboard Controller
  • Serial Port: Console - 1 RS-232C (D-sub 9pin), PTZ and Keyboard Control - 2 RS-485
  • Network: Dynamic DNS - Free DDNS, Interface - 10/100/1000 Base TX Ethernet (RJ45 1EA), Dual Network Streaming - H.264 CIF 30 fps/CH
  • Network Access: Web Viewer (1:1) - Live, Search, Backup, PTZF, Remote Setup, 3G Mobile Viewer (1:1) - Live, Search, PTZF, 2-Way Audio, Multi sites Monitoring Software (1:N) - Live, Search, Backup, PTZF, Remote Setup
  • Operating Condition: 32 to 104 deg F, 20 - 80% Humidity
  • Power: AC100 - 127 Volt/200 - 240 Volt, 5 - 60 Hz, 280 Watt
  • Dimension: 17.000 Inch Depth x 17.000 Inch Width x 3.900 Inch Height
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires