Select Country and Language Canada / French
Changer de pays
DW-VAONE163T | DIGITAL WATCHDOG

DIGITAL WATCHDOG | DW-VAONE163T | VMAX A1 Universal HD Digital Video Recorder, 720p/1080p, 60 Watt, 12 Volt DC, 5 Amp, 3 TB

  • Réf. fabricant DW-VAONE163T
  • PART #699000
Audio: NO
Capacity: 16 CHANNEL
Mount Type: RACK
Storage Capacity: 3 TERABYTES
Type: DVR
Description

The VMAX A1 Digital Video Recorder supports all HD over Coax formats And all analog to 960H, offering a seamless upgrade to HD resolution. Up the Coax (UTC) remote configuration is available with all compatible cameras. The A1 is available with up to 1 6TB of storage.

Caractéristiques
  • Universal HD DVR records all HD analog formats And all analog to 960H
  • Real time 30 fps recording up to 1080p, Support up to 5 MP HD analog cameras
  • Pathfinder auto port forwarding, Pivot central management software up to 128 channels
  • Event camera grouprecording, Mobile Application for iPhone, iPad, iPod, Android Smart Phones and Tablets and Apple TV, Mac compatible remote ACS software
  • Vmax 2.0 intuitive graphical user interface (GUI), OSD and PTZ Control via Coax (UTC), signal hybrid detects any cam era at any input automatically, true HD output
  • HDD calculation and auto recording configuration, Event Notifications via Email, Text and Pivot CMS, Advanced H.264 Embedded DVR, Multiplex - live, playback, recording, backup, network, configuration
  • 1 audio input, 1 audio output, 1 sensor input, 1 relay output
  • Digital spot monitoring output at D1 resolution, Simple and free DDNS service, easy web-based client with multi-user access, Help menu on major functions, 5 year warranty
  • Analog signal up to 960H, ALL HD analog video signals supported, 16 channels video input, 1 - 30 fps frame rate video, all HD analog 720p, 1080p, 3MP and 5MP cameras and all analog resolutions up to 960H video resolution, PCM audio codec
  • Control I/O, 1x RS485 for keyboard and PTZ control serial, Graphical user interface menu display, 3840 x 2160, 1920x1080P, 1280x1024, 1024x768 screen resolution, H.264 compression, Schedule, event, panic, continuous, pre and post event, motion, recording configuration per channel recording mode, 1 - 5 Sec pre recording, 5 - 15 Sec post recording
  • Up to 480fps total at up to 1080p, Up to 320fps total at 3MP, Up to 192fps total at 5MP playback rate, All HD Analog 720p, 1080p, 3MP and 5MP Cameras and All Analog Resolutions up to 960H playba ck resolution, x1/16, x1/8, x1/4, x1/2, x1, x2, x4, x8, x16, x32 fast forward functions, First data, last data, date/time, record table, calendar, bookmark, system log playback functions
  • 1 HDD interface, e USB Flash Drive, USB HDD external backup stora ge, SATA-II, SATA-III HDD interface type, Temperature, S.M.A.R.T. with E-mail Notifications HDD health check, Brightness, contrast, saturation, hue camera color control, digital zoom, USB Flash Drive, Network Upgrade, FTP Remote Upgrade software upgrad e, Mobile App for Apple and Android Smart Phones and Tablets
  • Covert channel, Ethernet (1 xGigabit 10/100/1000 Gpbs) network connection, Up to 480fps total at up to 1080p, Up to 320fps total at 3MP, Up to 192fps total at 5MP transmission speed, Static,
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires