Select Country and Language Canada / French
Changer de pays
DW8A-SE-10 | LYNN ELECTRONICS

LYNN ELECTRONICS | DW8A-SE-10 | Nonplenum plug-ended cable consists of either four, six or eight polyethylene-insulated, 24 AWG (0.205 mm), solid copper conductors arranged in twisted pairs within a polyvinyl chloride jacket and a modular plug on one or both ends.

  • Réf. fabricant DW8A-SE-10
  • PART #104018
Color: GREY
Connector Type: RJ45 TO RJ45
Length (ft.): 10
Length (m): 3.05
Lengths: 10 FT. : 3.05 M
Pair Size: 4
Type: PATCH CORDS
Vendor No.: DW8A-SE
Description

Nonplenum plug-ended cable consists of either four, six or eight polyethylene-insulated, 24 AWG (0.205 mm), solid copper conductors arranged in twisted pairs within a polyvinyl chloride jacket and a modular plug on one or both ends. The DW4A Series ha s four conductors in two twisted pairs (2 and 5, 3 and 4) with one, 6-position modular plug. The DW8A Series has eight conductors in four twisted pairs (1 and 2, 3 and 6, 4 and 5, 7 and 8) with either one or two 8-position modular plugs. Plug-ended cab le is available in standard lengths, ranging from 10 to 100 ft. (3.04 to 30.48 m). Light gray. SE = single-ended, DE = double-ended.

This part is discontinued by supplier with no suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires