Select Country and Language Canada / French
Changer de pays
DWC-D3763WTIR | DIGITAL WATCHDOG

DIGITAL WATCHDOG | DWC-D3763WTIR | STAR-LIGHT AHD Analog Indoor Dome Camera With IR, 1/3 Inch Panasonic CMOS, 1944 (Horizontal) x 1092 (Vertical), Varifocal, P Iris Lens, Plastic

  • Réf. fabricant DWC-D3763WTIR
  • PART #699032
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: INDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: NO
Position Type: FIXED
Signal Process: IP
Description

Groundbreaking STAR-LIGHT AHD high definition cameras use existing coaxial cables to transmit crystal-clear detailed 1080p images. The cameras offer 2.1MP resolution along with powerful features such as digital wide dynamic range (DWDR) And true day/ni ght with mechanical IR cut filter. The STAR-LIGHT AHD cameras are engineered to work with VMAX AHD DVRs, offering an easy upgrade from analog to high definition surveillance using existing infrastructure for a high resolution surveillance solution.

Caractéristiques
  • Analog high definition (AHD) HD over coax technology
  • Star-light super low light technology
  • Panasonic 1/3 Inch CMOS sensor
  • 1080p resolution at 30 fps
  • Wide dynamic range (WDR)
  • Smart IR with intelligent camera sync. 100 ft range
  • Smart DNR 3D digital n reduction
  • Highlight masking exposure (HME)
  • True day/night with mechanical IR cut filter
  • Secondary video-BNC output
  • Easy icon driven OSD menu with built-in joystick
  • Programmable privacy zones
  • Auto gain control (AGC), backlight compensation (BLC)
  • Dc range compressor (DRC) reveals low light detail
  • Auto white balance (AWB)
  • 5 Year limited warranty
  • Progressive scan system, 50/60 Hz frequency, 2.0 MP AHD signal technology, internal synchronization, 1 alarm output, 2.8 - 12 mm focal length, 1/30(25) 1/30000 shutter speed, Off/On backlight, Off, x2 - x32 STAR - LIGHT (Sense-up)
  • Off, Low, Middle, High digital noise reduction, Mirror/Flip, Max 60 dB auto gain control, Motion detection, 16 privacy zones, 0 - 10 sharpness, 0.45 - 0.75 gamma, PELCO D / PELCO C RS485 / UTP Built-in, x1.0 - x16.0 digital zoom, Less than 90% operating humidity
Infos techniques et normes

CE Certified, FCC Certified, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires