Select Country and Language Canada / French
Changer de pays
DWC-MF21M4TIR | DIGITAL WATCHDOG

DIGITAL WATCHDOG | DWC-MF21M4TIR | IP Camera, IR Dome, Day/Night, Indoor/Outdoor, H.264/MJPEG, 1920 x 1080 Resolution, F2.0 Fixed 4 MM Lens, 128 GB, 12 VDC, PoE

  • Réf. fabricant DWC-MF21M4TIR
  • PART #547037
Dome Color: CLEAR
Environment: OUTDOOR
Form Factor: DOME
Lens Type: FIXED 4 MILLIMETER
PoE: YES
Position Type: FIXED
Resolution: MEGAPIXEL
Signal Process: IP
Description

The MF21M4TIR MEGAPIX camera is a triple codec Weather-resistant Flat Vandal dome network camera that provides 1080P megapixel resolution at 30 frames per second. The camera's advanced technologies such as True Day and Night, 3D-DNR, WDR, and Smart IR will deliver the best images in any type of environment. And Power over Ethernet will simplify installation by connecting
both power and network through a single cable.

Caractéristiques
  • Wide Dynamic Range (WDR)
  • 3D Digital Noise Reduction (DNR)
  • True Day/Night/Mechanical IR Cut Filter
  • Auto Gain Control (AGC), Auto White Balance (AWB)
  • Programmable Privacy Zones
  • Motion Detection
  • Micro SD/SDHC/SDXC Class 10 Card Slot for Event and Contus Recording (Card Not Included)
  • Web Server Built-In
  • ONVIF Profile S Compliant
  • Weather Resistant
Infos techniques et normes

IEEE 802.3af, CE, FCC

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires