Select Country and Language Canada / French
Changer de pays
DWF1327M | TRIPP LITE

TRIPP LITE | DWF1327M | Fixed Wall Mount for 13" to 27" TVs and Monitors.

  • Réf. fabricant DWF1327M
  • PART #640204
Environment Type: INDOOR
Mounting Type: WALL
Type: MONITOR MOUNT
Description

Tripp Lite's VESA-compliant DWF1327M Fixed Flat-Screen Wall Mount's low-profile design stays hidden behind your display for a sleek, professional appearance. Its durable, all-metal frame with scratch-resistant, powder-coat finish supports weights of up to 88 lbs. and fits most 13- to 27-inch flat-panel displays. It comes pre-assembled for quick and easy installation. For peace of mind, the DWF1327M comes backed by a 5-year warranty.

Caractéristiques
  • Includes all necessary mounting hardware, and each mount supports weights of up to 22 lbs
Infos techniques et normes

5-year warranty

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires