Select Country and Language Canada / French
Changer de pays
DWF3270X | TRIPP LITE

TRIPP LITE | DWF3270X | Low-profile design keeps unit out of site for sleek, professional appearance

  • Réf. fabricant DWF3270X
  • PART #640206
Environment Type: INDOOR
Mounting Type: WALL
Type: MONITOR MOUNT
Description

Tripp Lite's VESA-compliant DWF3270X Fixed Flat-Screen Wall Mount's low-profile design features an open frame for easy wall access and optimal display positioning flexibility. Its durable, all-metal construction with scratch-resistant, powder-coat finish supports weights of up to 165 lbs. and fits most 32- to 70-inch flat-panel displays. It comes with all necessary mounting hardware and features horizontal adjustment to compensate for off-center wall studs. A built-in bubble level enables accurate display leveling. For peace of mind, the DWF3270X comes backed by a 5-year warranty and green, RoHS-compliant design.

Caractéristiques
  • Fits most flat-panel displays from 32 to 70 in.
  • Hangs out of sight for a sleek, professional appearance
  • Adjustable mounting rails compensate for off-center wall studs
  • 5-year warranty
  • Supports up to 165 lb.
Applications

Comes with all necessary mounting hardware

Spécifications
  • Fits most 37- to 70-inch flat-panel displays
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires