Select Country and Language Canada / French
Changer de pays
DWF3770L | TRIPP LITE

TRIPP LITE | DWF3770L | Low-profile design keeps unit out of site for sleek, professional appearance

  • Réf. fabricant DWF3770L
  • PART #640207
Environment Type: INDOOR
Mounting Type: WALL
Type: MONITOR MOUNT
Description

Tripp Lite's VESA-compliant DWF3770L Fixed Flat-Screen Wall Mount's low-profile design keeps unit out of site for sleek, professional appearance, Its durable, all-metal construction with scratch-resistant, powder-coat finish supports weights of up to 143 lb and fits most 37- to 70-inch flat-panel displays. It comes with all necessary mounting hardware. A built-in bubble level enables accurate display leveling. For peace of mind, the DWF3770L comes backed by a 5-year warranty.

Caractéristiques
  • Built-in bubble level enables accurate display leveling
Applications

Comes with all necessary mounting hardware

Spécifications
  • Fits most 37- to 70-inch flat-panel displays
Infos techniques et normes

5-year warranty

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires