Select Country and Language Canada / French
Changer de pays
DWM1327SE | TRIPP LITE

TRIPP LITE | DWM1327SE | Swivel/Tilt/Rotate Wall Mount for 13" to 27" TVs and Monitors.

  • Réf. fabricant DWM1327SE
  • PART #640209
Environment Type: INDOOR
Mounting Type: WALL
Special Property: 360 ROTATE
Type: MONITOR MOUNT
Description

Tripp Lite's VESA-compliant DWM1327SE Tilt Flat-Screen Wall Mount offers full-motion articulation and can free up valuable space in your workstation by allowing you to effortlessly re-position your display at any time, even after installation. Its sleek design features convenient one-touch swivel display adjustment with tilt capabilities and fits most 13- to 27-inch flat-panel displays. Its durable, all-metal frame with scratch-resistant, powder-coat finish withstands the stress of repeated use and blends easily into any décor. It comes with all necessary mounting hardware and supports weights of up to 33 lb. For peace of mind, the DWM1327SE comes backed by a 5-year warranty and green, RoHS-compliant design.

Caractéristiques
  • Fits most flat-panel displays from 13 to 27 in.
  • One-touch adjustment for comfortable viewing
  • 180 swivel and -15 to +15 tilt for wide range of motion
  • 5-year warranty
  • Supports up to 33 lb.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires