Select Country and Language Canada / French
Changer de pays
DWM1327SP | TRIPP LITE

TRIPP LITE | DWM1327SP | Display TV LCD Wall Mount Arm Swivel Tilt 13" - 27" Flat Screen

  • Réf. fabricant DWM1327SP
  • PART #781379
Type: STORAGE AREA NETWORK
Description

The VESA-compliant DWM1327SP Swivel/Tilt Wall Mount allows you to mount your flat-panel television, monitor or other display on the wall. Ideal for home, office, hotels, bars and restaurants, it fits most flat-panel displays from 13 to 27 inches.The fu ll-motion swivel arm can be independently adjusted for angle and height to give you maximum flexibility in positioning your display to fit your environment and comfort level. A 180 swivel, -15 to +15 tilt and -2 to +2 screen level adjustment capab ility minimizes glare and provides comfortable viewing from multiple angles.Durable all-metal frame with soft rubber-feel finish supports up to 33 pounds. Comes fully assembled for quick mounting to the wall with included hardware. Conforms to VESA-com pliant displays with any of the following mounting hole patterns: 75 x 75 mm and 100 x 100 mm.

Caractéristiques
  • Fits most flat-panel displays from 13 to 27 in.
  • One-touch adjustment for comfortable viewing
  • 180 swivel, -15 to +15 tilt and -2 to +2 screen adjustment
  • 5-year warranty
  • Supports up to 33 lb.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires