Select Country and Language Canada / French
Changer de pays
DWM1742MN | TRIPP LITE

TRIPP LITE | DWM1742MN | Full-Motion Wall Mount for 17" to 42" Flat-Screen Displays

  • Réf. fabricant DWM1742MN
  • PART #591557
Description

Tripp Lite's VESA-compliant DWM1742MN Full-Motion Flat-Screen Wall Mount packs a lot of functionality into a compact design. It offers full-motion articulation and can free up valuable space in your workstation by allowing you to effortlessly reposition your display at any time, even after installation. Its low-profile frame features convenient one-touch display adjustment with tilt and swivel capabilities and fits most 17- to 42-inch flat-panel displays. Its durable, all-metal construction with scratch-resistant, powder-coat finish withstands the stress of repeated use. It comes preassembled for quick and easy installation and supports weights of up to 115 lb. For peace of mind, the DWM1742MN comes backed by a 5-year warranty.

Caractéristiques
  • Can be used to increase available desk/table space in office applications
  • Fits most flat-panel displays from 17" to 42"
  • Convenient one-touch display adjustment for easy view optimization
  • Wide range of motion with -15 to +15 tilt, 80 swivel and -4 to +4 screen level adjustment capability
  • Supports up to 115 lbs.
  • 5-year warranty
Spécifications
  • Full-Motion Wall Mount
  • Unit Weight: 3.63 lb (1.64 kg)
  • Color: Black
  • Display Size: 17 - 42 Inch (43.18 - 106.68 cm)
  • VESA Pattern: 75 mm x 75 mm, 100 mm x 100 mm, 200 mm x 100 mm, 200 mm x 200 mm
  • Motion: Full Motion
  • Degree Of Motion: +/-15 Degree Tilt; 80 Degree Swivel; +/-4 Degree Screen Level Adjustment
  • Maximum Weight Capacity: 52 kg (115 lb)
  • Tools Necessary: Yes
  • Cord Management: No
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires