Select Country and Language Canada / French
Changer de pays
DWM2655M | TRIPP LITE

TRIPP LITE | DWM2655M | Swivel/Tilt/Rotate Wall Mount for 26" to 55" TVs and Monitors.

  • Réf. fabricant DWM2655M
  • PART #640212
Environment Type: INDOOR
Mounting Type: WALL
Special Property: 360 ROTATE
Type: MONITOR MOUNT
Description

Tripp Lite's VESA-compliant DWM2655M Full-Motion Flat-Screen Wall Mount offers full-motion articulation and can free up valuable space in your workstation by allowing you to effortlessly reposition your display at any time, even after installation. Its sleek design features convenient one-touch display adjustment with tilt and swivel capabilities and fits most 26- to 55-inch flat-panel displays. Its durable, all-metal frame with scratch-resistant, powder-coat finish withstands the stress of repeated use and blends easily into any décor. It comes with all necessary mounting hardware and supports weights of up to 110 lbs. A built-in bubble level enables accurate display leveling. For peace of mind, the DWM2655M comes backed by a 5-year warranty.

Caractéristiques
  • Fits most flat-panel displays from 26 to 55 in.
  • One-touch adjustment for comfortable viewing
  • 120 swivel, -15 to +15 tilt and -5 to +5 screen adjustment
  • 5-year warranty
  • Supports up to 110 lb.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires