Select Country and Language Canada / French
Changer de pays
DWM3750S | TRIPP LITE

TRIPP LITE | DWM3750S | Wall Mount Monitor Stand Swivel Tilt Rotate Wallmount 37"-50"

  • Réf. fabricant DWM3750S
  • PART #781380
Type: STORAGE AREA NETWORK
Description

The VESA-compliant DWM3750S Swivel/Tilt/Rotate Wall Mount allows you to mount your flat-panel television, monitor or other display on the wall to free up valuable space on your desk, table or workstation. Ideal for home theaters, offices, classrooms, b oardrooms, hotels, bars and restaurants, it fits most flat-panel displays from 37 to 50 inches.The full-motion articulating arm adjusts independently with just a touch for angle and height to give you maximum flexibility in positioning your display to fit your environment and comfort level. A 180 swivel and -15 to 15 tilt capability minimizes glare and provides comfortable viewing from multiple angles.Durable all-metal frame with soft rubber-feel finish supports up to 44 pounds, tolerates frequen t handling, and blends with any décor. Mounts on wood or concrete block with the included hardware. Display cables tuck away inside articulating arm to prevent clutter. Conforms to VESA-compliant displays with hole patterns of 75 x 75 mm, 100 x 100 mm, 200 x 200 mm and 400 x 400 mm.

Caractéristiques
  • Fits most flat-panel displays from 37 to 50 in.
  • One-touch adjustment for easy viewing from multiple angles
  • 180 swivel and -15 to 15 tilt capability
  • Durable metal construction
  • Supports up to 44 lb.
  • 5 year warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires