Select Country and Language Canada / French
Changer de pays
DWM3770X | TRIPP LITE

TRIPP LITE | DWM3770X | Display TV LCD Wall Mount Swivel Tilt 37"-70" Flat Screen Panel

  • Réf. fabricant DWM3770X
  • PART #781381
Type: STORAGE AREA NETWORK
Description

The VESA-compliant DWM3770X Swivel/Tilt Wall Mount allows you to mount your flat-panel television, monitor or other display on the wall. Ideal for home theaters, classrooms, boardrooms, hotels, bars and restaurants, it fits most flat-panel displays fro m 37 to 70 inches.The articulating arm has six pivots that adjust independently for angle to give you maximum flexibility in positioning your display to fit your environment and comfort level. A 120 swivel, -15 to +15 tilt and -3 to +3 screen leve l adjustment capability minimizes glare and provides comfortable viewing from multiple angles.Durable all-metal frame with scratch-resistant powder-coated finish supports up to 165 pounds. Mounting hardware included. Built-in bubble level allows accura te display leveling. Conforms to VESA-compliant displays with any of the following mounting hole patterns: 200 x 200 mm, 300 x 300 mm, 400 x 200 mm, 400 x 400 mm and 600 x 400 mm.

Caractéristiques
  • Fits most flat-panel displays from 37 to 70 in.
  • One-touch adjustment for comfortable viewing
  • 120 swivel, -15 to +15 tilt and -3 to +3 screen adjustment
  • 5-year warranty
  • Supports up to 165 lb.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires