Select Country and Language Canada / French
Changer de pays
DWM60100XX | TRIPP LITE

TRIPP LITE | DWM60100XX | Display TV LCD Wall Mount Swivel Tilt 60"-100" Flat Screen Panel

  • Réf. fabricant DWM60100XX
  • PART #781382
Type: STORAGE AREA NETWORK
Description

The VESA-compliant DWM60100XX Swivel/Tilt Wall Mount allows you to mount your flat-panel television, monitor or other display on the wall. Ideal for home theaters, classrooms, boardrooms, hotels, bars and restaurants, it fits most flat-panel displays f rom 60 to 100 inches.The articulating arm has six pivots that adjust independently for angle to give you maximum flexibility in positioning your display to fit your environment and comfort level. A 90 swivel, -15 to +15 tilt and -3 to +3 screen le vel adjustment capability minimizes glare and provides comfortable viewing from multiple angles.Durable all-metal frame with scratch-resistant powder-coated finish supports up to 275 pounds. Frame is open for easy wall access. Mounting hardware include d Conforms to VESA-compliant displays with any of the following mounting hole patterns: 200 x 200 mm, 300 x 300 mm, 400 x 200 mm, 400 x 400 mm, 600 x 400 mm, 600 x 900 mm, 800 x 400 mm and 800 x 600 mm.

Caractéristiques
  • Fits most flat-panel displays from 60 to 100 in.
  • 5-year warranty
  • 90 swivel, -15 to +15 tilt and -3 to +3 screen adjustment
  • Durable metal construction
  • Supports up to 275 lb.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires