Select Country and Language Canada / French
Changer de pays
DWR-FK26 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | DWR-FK26 | 2 Qty 4-1/2 Fans, Guards And Vent Blockers For 26 Deep Dwr Series, 190 Cfm Total (120 V AC) Cord Included

  • Réf. fabricant DWR-FK26
  • PART #367239
Airflow/Thermal Mgt Type: FANS/FAN TRAYS
Color: BLACK
Type: AIRFLOW/THERMAL MANAGEMENT
Description

Fan kits include two 4-1/2 exhaust fans, fan guards and vent blockers. Model # DWR-FK17 (fits 17 depth), DWR-FK22 (22 depth), DWR-FK26 (26 depth), or DWR-FK32 (fits 32 depth)

Caractéristiques
  • Fan kits include two 4-1/2 exhaust fans, fan guards and vent blockers.