Select Country and Language Canada / French
Changer de pays
DWT3770X | TRIPP LITE

TRIPP LITE | DWT3770X | Federal Trade Agreements Act / TAA Compliant for GSA Schedule purchases

  • Réf. fabricant DWT3770X
  • PART #640217
Environment Type: INDOOR
Mounting Type: WALL
Special Property: 360 ROTATE
Type: MONITOR MOUNT
Description

Tripp Lite's VESA-compliant DWT3770X Tilt Flat-Screen Wall Mount's low-profile design features an open frame for easy wall access and optimal display positioning flexibility. With tilt adjustment for improved viewing angles in applications where the audience is located below the display, it packs a lot of functionality into an unobtrusive frame. It can also free up valuable space in your workstation by allowing you to effortlessly reposition your display at any time, even after installation. Its durable, all-metal construction with scratch-resistant, powder-coat finish supports weights of up to 200 lbs. and fits most 37- to 70-inch flat-panel displays. It comes with all necessary mounting hardware and features horizontal adjustment to compensate for off-center wall studs. A built-in bubble level enables accurate display leveling. For peace of mind, the DWT3770X comes backed by a 5-year warranty.

Caractéristiques
  • Fits most flat-panel displays from 37 to 70 in.
  • Hangs out of sight for a sleek, professional appearance
  • -10 to 0 tilt capability for comfortable viewing
  • 5-year warranty
  • Supports up to 200 lb.
Applications

LCD screen options support continuous display of Input voltage, Output voltage, Estimated runtime, Load percentage, Load wattage and Battery charge percentage - with the option to continuously scroll all six information fields

Spécifications
  • Interactive LCD user interface with scroll and select buttons offer detailed UPS status and control options
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires