Select Country and Language Canada / French
Changer de pays
DWT60100XX | TRIPP LITE

TRIPP LITE | DWT60100XX | Display TV LCD Wall Mount Tilt 60" - 100" Flat Screen / Panel

  • Réf. fabricant DWT60100XX
  • PART #781384
Type: STORAGE AREA NETWORK
Description

The VESA-compliant DWT60100XX Tilt Wall Mount allows you to mount your flat-panel television, monitor or other display on the wall. Ideal for home theaters, classrooms, boardrooms, hotels, bars and restaurants, it fits most flat-panel displays from 60 to 100 inches. A -15 to +15 tilt capability minimizes glare and provides comfortable viewing from multiple angles. Low-profile mount is concealed behind the display to give a sleek, professional appearance. Display brackets with connected straps adju st to compensate for off-center wall studs. Durable all-metal frame with scratch-resistant powder-coated finish supports up to 350 pounds. Mounting hardware included. Conforms to VESA-compliant displays with any of the following mounting hole patterns: 200 x 200 mm, 300 x 300 mm, 400 x 200 mm, 400 x 400 mm, 600 x 400 mm, 800 x 400 mm, 800 x 600 mm, 800 x 800 mm, 1000 x 400 mm, 1000 x 600 mm and 1000 x 800 mm.

Caractéristiques
  • Fits most flat-panel displays from 60 to 100 in.
  • Hangs out of sight for a sleek, professional appearance
  • -15 to +15 tilt capability for wide range of motion
  • 5-year warranty
  • Supports up to 350 lb.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires