Select Country and Language Canada / French
Changer de pays
DX006DWLS9KR | OPTICAL CABLE CORPORATION

OPTICAL CABLE CORPORATION | DX006DWLS9KR | 6 Fiber 62.5/125 m OM1 Indoor/Outdoor Distribution Riser 900 m non Armored round PVC Black Fiber Optic Cable

  • Réf. fabricant DX006DWLS9KR
  • PART #370-120-DXWLS-06
All-Dielectric: NO
Armored: NO
Cable O.D. (in.): 0.22
Cable O.D. (mm): 5.7
Cable Type: TIGHT BUFFERED
Fiber Count: 6
Fiber Type: OM1 62.5 MICRON MULTIMODE
Fire Rating: RISER
Max. Tensile Load Installation (lb.): 310
Max. Tensile Load Installation N: 1400
Max. Tensile Load Long Term. (lb.): 100
Max. Tensile Load Long Term. N: 450
Min. Bend Radius Installation (cm): 8.6
Min. Bend Radius Installation (in.): 3.4
Min. Bend Radius Long Term (cm): 5.7
Min. Bend Radius Long Term (in.): 2.2
No. of Fibers: 6
Rodent Protected: NO
Description

D-Series Distribution Cables are constructed with stranded, color-coded, 900 micron, buffered optical fibers surrounded by aramid-strength members and overjacketed with either a riser or plenum UL Rated jacket. Special jackets for harsh environments can be used for the D-Series Distribution Cables as well as other cable configurations including breakout, sub-grouping, messenger, armored, composite, hybrids and LSZH for indoor and outside plant environments.

Caractéristiques
  • High performance components and construction
  • Cable materials are indoor/outdoor - UL-listed OFNR and UV, water and fungus resistant
  • UL Listed in accordance with NEC section 770.179(b) for use in vertical runs in building riser shafts or from floor to floor
  • Wide operating temperature range of -40C to +85C
  • Helically stranded core for greater flexibility and mechanical protection of the optical fibers
  • High strength-to-weight ratio
  • 2-144 fiber configuration is smaller and lighter than comparable sub-grouped cables made by others: ideal for installation in areas with limited space or tight bends
  • Can be armored for additional protection in direct burial and aerial installations
  • Interlocking armor can be applied to cables as an alternative to conduit installation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires