Select Country and Language Canada / French
Changer de pays
DX24-085D-WLS-900-OFNR-WB | OPTICAL CABLE CORPORATION

OPTICAL CABLE CORPORATION | DX24-085D-WLS-900-OFNR-WB | 24-F 62.5/125 IN/OUT RISER 220/500MHZ*KM DISTRIB. WATER BLOCKED BLACK JKT

  • Réf. fabricant DX24-085D-WLS-900-OFNR-WB | DX024DWLS9KR
  • PART #370-120-DXWLS-24
All-Dielectric: YES
Armored: NO
Cable O.D. (in.): 0.354
Cable O.D. (mm): 8.9
Cable Type: TIGHT BUFFERED
Fiber Count: 24
Fiber Type: OM1 62.5 MICRON MULTIMODE
Fire Rating: RISER
Max. Tensile Load Installation (lb.): 670
Max. Tensile Load Installation N: 3000
Max. Tensile Load Long Term. (lb.): 220
Max. Tensile Load Long Term. N: 1000
Min. Bend Radius Installation (cm): 8.9
Min. Bend Radius Installation (in.): 5.3
Min. Bend Radius Long Term (cm): 9
Min. Bend Radius Long Term (in.): 3.5
No. of Fibers: 24
Rodent Protected: NO
Description

D-Series Distribution Cables are constructed with stranded, color-coded, 900 micron, buffered optical fibers surrounded by aramid-strength members and overjacketed with either a riser or plenum UL Rated jacket. Special jackets for harsh environments can be used for the D-Series Distribution Cables as well as other cable configurations including breakout, sub-grouping, messenger, armored, composite, hybrids and LSZH for indoor and outside plant environments.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires