Select Country and Language Canada / French
Changer de pays
DX4104-2000 | PELCO

PELCO | DX4104-2000 | 4 Channel H264 DVR with 2000 GB Storage

  • Réf. fabricant DX4104-2000
  • PART #421031
Audio: YES
Capacity: 4 CHANNEL
Mount Type: DESKTOP
Storage Capacity: 2 TERABYTES
Type: DVR

4 Channel H264 DVR with 2000GB STORAGE

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

  • 4 Looping Analog Channels
  • H.264 Hardware Compression
  • Up to 704 x 480 (NTSC), 704 x 576 (PAL) Recording Resolution
  • Up to 120 (NTSC)/100 (PAL) Images Per Second (ips) Recording Rate at 352 x 240/352 x 288 Resolution for NTSC/PAL Respectively
  • IndependenChannel Resolution, Quality, and Frame Rate Settings
  • Full-Function Remote Client
  • HDD Storage Manager
  • Scheduled Backup to USB or Optional DVD Device
  • PTZ Control from Remote Control, Front Panel, or GUI
  • Normal, Alarm, Motion, Instant Recording, and Mu-Event Recording
  • E-mail Notification on Alarm
  • Export of Video to USB or CD/DVD Media
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires