Select Country and Language Canada / French
Changer de pays
DX46 120V | ELECTRO-VOICE

ELECTRO-VOICE | DX46 120V | Dx46, 120 V, Speaker Controller

  • Réf. fabricant DX46 120V
  • PART #708646
Type: PROCESSOR
Description

Electro-Voice Dx46 is a digital sound system processor with 2 analog inputs, 2 digital AES/EBU inputs and 6 analog outputs. With high resolution FIR filters, sophisticated speaker protection and a multi level delay concept the Dx46 sets new standards f or digital loudspaker processors. FIR-DRIVE provides highly detailed optimization of loudspeaker performance through the use of complex-phase FIR filters and advanced DSP settings. The configuration and operation of the device can be done via the front panel or the IRIS-Net software. For remote configuration and control the Dx46 can be connected via Ethernet or USB. The integrated 2 port ethernet switch allows daisy chain connection of devices.

Must be a reseller to purchase this product.

Caractéristiques
  • IRIS-Net software provides complete control, monitoring and supervision
  • FIR-Drive loudspeaker optimization
  • Analog and AES/EBU inputs
  • Switchable -6 dB pre-A/D converter pad
  • 24-bit AD/DA conversion
  • 48-bit filter algorithms
  • 116 dB dynamic range (A-weid)
  • Ethernet and USB data interfaces
  • Dedicated array EQ and delay sections
  • 4 separate delay sections
  • 5 contact closure inputs
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires