Select Country and Language Canada / French
Changer de pays
DX4708-250 | PELCO

PELCO | DX4708-250 | HVR/8-channel/2 MP/4 CIF/30 IPS/DVD/250 GB

  • Réf. fabricant DX4708-250
  • PART #449537
Audio: YES
Capacity: 8 ANALOG CHANNEL AND 2 IP CHANNEL
Mount Type: RACK
Storage Capacity: 250 GB
Type: HVR
Description

HVR/8CH/2MP/4CIF/30IPS/DVD/250GB

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Supports 2 Megapixel (MPx) IP Channels
  • 8 or 16 Looping Analog Channels Plus 2 IP Cameras, up to 3 Megapixels (MPx) Each
  • Up to 30/25 Images Per Second (ips) Recording for IP Cameras up to 4 Mbps
  • Up to 30/25 ips at 4CIF Resolution Analog Recording on DX800
  • Up to 4CIF Recording Resolution, 704 x 480 (NTSC), 704 x 576 (PAL)
  • CPU Resource Meter
  • Searchable by Date/Time, Event, Bookmark, ATM/POS, Export Review, and Pixel
  • IP Camera Pan/Tilt/Zoom (PTZ) Control
  • Up to 8 TB Internal Storage Capacity
  • Up to 4io Inputs and 2 Audio Outputs
  • 1 Bidirectional Audio Output
  • DX Series Client Simultaneous Connects to DX Series DVRs/HVRs
  • Support for Coaxitron and Pelco's KBD300A Keyboard for PTZ Control of Analog Cameras
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires