Select Country and Language Canada / French
Changer de pays
DX4808HD-500 | PELCO

PELCO | DX4808HD-500 | 8 Channel, 8 IP, H.264 HVR, 480 IPS at 4CIF,DVDRW, 500 GB

  • Réf. fabricant DX4808HD-500
  • PART #561908
Audio: YES
Capacity: 8 CHANNEL
Mount Type: RACK
Storage Capacity: 500 GB
Type: HVR

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

  • Supports the DX Mobile Application for Access on Devices Running Apple iOS 5.x or Later and Android 3.x or Later
  • Supports Integration with Third-Party VMS Through the Pelco API
  • Motion Recording for IP Cameras
  • 8 or 16 Analog Cameras Plus 8 IP Cameras o Encoders
  • Supports 8 Megapixel (MPx) IP Cameras at up to 12 Mbps Total
  • Supports Pelco IP and Axis VAPIX version 3 IP Cameras up to 3 MPx Resolution
  • Up to 30/25 Images Per Second (ips) at 4CIF Resolution for DX4800HD
  • Up to 30/25 Images Per Second at C Resolution for DX4700HD
  • Supports Continuous, Motion, and Alarm Recording
  • 1080p Video Display over VGA
  • Operates in Both IPv6 and IPv4 Network Environments
  • Searchable by Date/Time, Event, Bookmark, ATM/POS, Export Review, and Pixel
  • Up to 8 TB Internatorage Capacity
  • eSATA Storage Expansion Port
  • 1 Bidirectional Audio Output
  • DX Series Client Simultaneously Connects to DX Series DVRs/HVRs
  • DS ControlPoint Client Simultaneously Connects to both DX and DS Series DVRs/HVRs
  • Support for Coaxitron and Pels KBD300A Keyboard for PTZ Control of Analog Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires