Select Country and Language Canada / French
Changer de pays
DX8124-8000 | PELCO

PELCO | DX8124-8000 | 24 Channel DVR with DVD, 8 TB Storage

  • Réf. fabricant DX8124-8000
  • PART #561989
Audio: YES
Capacity: 24 CHANNEL
Mount Type: RACK
Storage Capacity: 8 TERABYTES
Type: DVR

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

  • 8 to 32 Analog/IP Cameras
  • DIACAP-Compliant
  • Supports Pelco and Axis Standard Definition IP Cameras
  • No Added IP Camera Licensing Fees
  • USB 2.0 JBOD External Storage Supports up to 8 TB
  • Remote Client Connection up to 200 Servers
  • Internal Storage Capacip to 8 TB
  • 8, 16, 24, or 32 Looping Analog Video Channels
  • Up to CIF/480 Images per Second (ips) Recording Rate
  • DVD+RW Drive Standard
  • Dynamic Adjustment of Video Settings
  • 2 Standard Audio Channels with Live Audio Over the Network
  • 8/16/24/32 Alarm Inpand 8/16/24 Relay Outputs
  • Online Help
  • Thumbnail, Pixel (Smart Search), and ATM/POS Search Modes
  • Instant Playback
  • 5 Simultaneous Connections per Server
  • Scheduled Backup
  • Export and Import System Configurations
  • Multilevel Password and User Configuratultilingual Support
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires