Select Country and Language Canada / French
Changer de pays
DX940-4FXSFP-L | GARRETTCOM

GARRETTCOM | DX940-4FXSFP-L | DX940 base unit with four 100Mb SFP Ethernet ports in slot B. Includes 24-48 V DC power supply, panel mounting. Includes IP routing, Ethernet switching and secure management. MNS-DX software license included.

  • Réf. fabricant DX940-4FXSFP-L
  • PART #485589
Type: ETHERNET SWITCH (MANAGED)
Description

DX940 base unit with four 100Mb SFP Ethernet ports in slot B. Includes 24-48 V DC power supply, panel mounting. Includes IP routing, Ethernet switching and secure management. MNS-DX software license included. Software includes IP Routing, per VLAN Rout ing, ICMP, ARP, Diffserv, Port Security, event logging and alarms, and more. Web-based GUI and CLI via Telnet. Choose from a selection of hardened 100Mb SFPs.

Spécifications
  • DX940 router
  • Choose power supply with chassis selection, panel mounting
  • Includes IP routing, Ethernet switching and secure management
  • MNS-DX software license included
  • Software includes IP Routing, per VLAN Routing, ICMP, ARP, Diffserv, Port Security, event logging and alarms, and more
  • Web-based GUI and CLI via Telnet
  • Choose from a selection of hardened 100Mb SFPs
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires