Select Country and Language Canada / French
Changer de pays
DXC-4SERIAL | GARRETTCOM

GARRETTCOM | DXC-4SERIAL | Four (4) Serial ports module in DX940 slot D. Each serial port is RS232 / RS485 / RS422, software selectable by the user at system initialization. MNS-DX licensed software includes support for Async to TCP/IP connectivity, Serial-IP terminal services.

  • Réf. fabricant DXC-4SERIAL
  • PART #485608
Type: ETHERNET SWITCH (MANAGED)
Description

The versatile Magnum(TM) DX940 Configurable Industrial Router with Cellular combines WAN access, IP routing, Ethernet switching, Serial-to-IP terminal services and advanced security features in a small-footprint industrial package suitable for small and mid-sized remote sites such as electrical substations, renewable power generation facilities and transportation control pedestals. With 3G wireless capability, as well as configurable port options for 10/100 and 1Gb copper and fiber media, the DX940 secure access even where wireline is too difficult or too expensive to deploy.

Caractéristiques
  • Hardened to substation EMI/ESD specs and -40C to +85C with no fans
  • Modbus TCP and Modbus ASCII/RTU Internetworking
  • Network cyber security and management security including IPsec, VPN, SSL and firewall
  • Network security perimeter and management securityincluding IPsec, SSL and SSH
  • VPN connectivity over IPsec with strong 3DES and AES encryption and both shared key (PSK) and X.509 certificates. VPNs comply to various IPSec/VPN standards and have proven interoperability with other industry standard VPN devices
  • GRE tunnels for VPN
  • T1 to Cellular fall back for WAN redundancy
  • Ethernet switching with VLANs, QoS and high performance RSTP
  • Routing per interface and/or VLAN: static routing, RIP, OSPF, BGP, VRRP
  • Compact panel, DIN-Rail or rack mounting witntegral DSU/CSU and power supply
  • Meets IEC 61850-3 specifications for EMI/ESD protection
  • AC and DC power options
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires