Select Country and Language Canada / French
Changer de pays
DXPCODL | MILESTONE SYSTEMS INC

MILESTONE SYSTEMS INC | DXPCODL | One-day Care Plus for XProtect Corporate Device License

  • Réf. fabricant DXPCODL
  • PART #394613
Type: CHANNEL MAINTENANCE LICENSE
Description

Milestone XProtect Corporate is a powerful, open platform IP video management software. It's designed for large-scale, mission-critical security implementations, supporting unlimited cameras, users and sites. XProtect Corporate provides the ultimate pe ace of mind for high-risk security installations. Edge storage support combined with XProtect Corporate's failover recording servers and redundant management server ensures video recordings are never interrupted and access to the system is always maint ained.

Centralized management is now even easier with Milestone Federated Architecture, integrated map applications and built-in support for XProtect Smart Wall ensure exceptional surveillance overview and control.

XProtect Corporate 4.0 has new feures such as bookmarking, alarm manager and multi-stage storage to help efficiently manage complex installations.

Must be a reseller to purchase this product

Caractéristiques
  • Milestone federated architecture - System concept that enables multiple individual XProtect Corporate 4.0 systems to be interconnected into a hierarchical architecture
  • Limitless multi-server and multi-site solution - XProtect Corporate supports an unlimited number of cameras, servers, sites and users allowing you to grow your installation according to your needs
  • Bookmarking - Allows users to mark video sections of particular interest and add descriptive notes, for later analysis or sharing with other users
  • Edge storage - Allows cameras to function as failover devices to ensure uninterrupted video recording in the event of network or server failure
  • Centralized management - Full configuration of all devices, recording servers and users from a central manager console connected to the management server holding all configuration settings in a Microsoft SQL database
  • Intuitive map function - Multilayered map environment provides interactive access and control of the complete surveillance system, at-a-glance overview of the system integrity, and seamless drag-and-drop integration with the new Smart Wall product option
  • Smart Wall add-on video wall product option - Flexible and hardware agnostic video wall option that is seamlessly integrated with XProtect's management and Smart Client environments
  • High availability, recording failover server - a redundancy option that provides standby support for recording servers with automatic synchronization to ensure maximum uptime and minimize the risk of lost recording data
  • Versatile rule system - Set up scheduled or event-driven camera and output actions with numerous options including support for time profiles
  • Multicast support - Send one video stream to multiple smart clients. The infrastructure must support IGMP to reach remote networks
  • Multi-streaming support - Establish two independent streams from a supported camera to the recording server with different resolutions, encodings and frame rates, for example a video stream optimized for live view and another optimized for recording
  • Archiving - Optimized recording storage. Unique data storage solution that combines superior performance and scalability with cost efficient long-term video storage
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires