Select Country and Language Canada / French
Changer de pays
E-100BTX-FX-05(100HT) | TRANSITION NETWORKS

TRANSITION NETWORKS | E-100BTX-FX-05(100HT) | Fast Ethernet Extended Temperature Stand-Alone Media Converters 100BASE-TX (RJ45) [100 m/328 ft.] to 100BASE-FX 1310 nm TX / 1550 nm RX single fiber single-mode (SC) [20 km/12.4 miles]

  • Réf. fabricant E-100BTX-FX-05(100HT)
  • PART #555856
Device: MEDIA CONVERTERS
Port 2 Device Technology: 100BASEFX
Caractéristiques
  • Operates under heavy traffic loads without excess heat, so there is no need for a failure-prone internal fan
  • Round trip delay of only 40 bit times, far below the Class II rating of 92 bit times
  • Auto-negotiation (802.3u)- Allows devices to perform automatic configuration to achieve the best possible mode of operation over a link
  • AutoCross(TM)- Automatically detects and configures the twisted pair port on the converter to the correct MDI or MDI-X configuration
  • Link pass through is a troubleshooting feature that allows the media converter to monitor both the fiber and copper RX ports for loss of signal
  • Far End Fault (FEF)- A troubleshooting feature that is generally used in conjunction with link pass through to notify both end devices of a loss of link
  • Automatic link restoration- Transition Networks converters will automatically re-establish link in all network conditions
  • Pause (IEEE 802.3xy): Pause signaling is an IEEE feature that temporarily suspends data transmission between two devices in the event that one of the devices becomes overwhelmed
  • The converters will also automatically re-establish link when connected to two 10/100 auto-negotiating switches if link is lost. With other manufacturers' converters the user must intervene to re-establish link
Applications

Extend Network Distance- Used In Pairs, This Media Converter Can Extend Distances Between Two Twisted Pair Switches Or A Switch And A Server upto 2 km Over Multimode Fiber, Or upto 120 km Over Single-mode Fiber, Connect Remote Devices- Using One Media Converter, A Switch With A Copper Port Can Be Connected To A Switch With An Existing Fiber Interface

Spécifications
  • Item: Fast Ethernet Extended Temperature 100BASE-TX to 100BASE-FX Stand-Alone Media Converter
  • Single-mode: Min TX PWR: -13.0 dBm, Max TX PWR: -6.0 dBm, RX Sensitivity: -32.0 dBm, Max In PWR: -3.0 dBm, Link Budget: 19.0 dB
  • Switches: Auto-Negotiation On/Off, Pause TX On/Off, LPT On/Off, FEF On/Off
  • Jumper: Jumper Block 1: Auto Cross Enable
  • Status LEDs: Power: Lit For Normal Operation; SDF: Lit For Fiber Link; SDC: Lit For Copper Link; RXF: Flashing=Rx Data; RXC: Flashing=Rx Data
  • Power: External AC/DC equired: 9 Volt DC, 1.0 Amp, Unregulated, Standard
  • Environmental Conditions: -25 to 65 deg C; 5 - 95% Humidity Non-Condensing; 0 - 10000 ft Altitude
  • Port One: 100BASE-TX (RJ45) [100 m/328 ft]
  • Port Two: 100BASE-FX 1310 nm TX/1550 nm RX Single Fiber Sinle-mode (SC) [20 km/12.4 mi]
  • Dimension: 3.000 Inch Width x 4.700 Inch Depth x 1.000 Inch Height
Infos techniques et normes

IEEE Std. 802.3(TM), 100BASE-FX, 100BASE-TX, UL Listed and CSA Certified, FCC Class A, CISPR/EN55022 Class A, EN55024, EN61000, CE Mark

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires