Select Country and Language Canada / French
Changer de pays
E-100BTX-FX-05-SC-NA | TRANSITION NETWORKS

TRANSITION NETWORKS | E-100BTX-FX-05-SC-NA | Fast Ethernet Stand-Alone Media Converters 100BASE-TX (RJ45) [100 m/328 ft.] to 100BASE-FX 1300 nm multimode (SC) [2 km/1.2 miles]

  • Réf. fabricant E-100BTX-FX-05-SC-NA
  • PART #214108
Device: MEDIA CONVERTERS
Port 1 Device Technology: 100BASET
Port 2 Device Technology: 100BASEFX