Select Country and Language Canada / French
Changer de pays
E-1600-02A-EWP | VIKING ELECTRONICS

VIKING ELECTRONICS | E-1600-02A-EWP | E-1600-02A with Enhanced Weather Protection

  • Réf. fabricant E-1600-02A-EWP
  • PART #667955
Description

The 1600A Series ADA Compliant Emergency Phones are

designed to provide quick and reliable handsfree communication

for any standard analog telephone line or analog phone system station port. All 1600A Series phones meet ADA requirements for elevato emergency telephones, and can be programmed from any Touch Tone phone. The phones can dial up to 5 programmable emergency numbers, as well as 2 central station numbers. In addition, the E-1600-20A and E-1600-52A feature a second "INFO" button that wil l dial up to 3 non-emergency numbers.



The 1600A Series phones can be programmed to automatically deliver a digital announcement to identify the location of the emergency call. Alternatively, a DTMF Touch Tone code may also be delivered. A "Call Coected" LED can be initiated manually or automatically. All programming parameters, including phone numbers and location numbers, are stored in non-volatile E2 memory. All units are phone line powered, requiring no batteries or external power and are co mpatible with common Central Station Monitoring equipment.



For outdoor installations where the unit is exposed to precipitation or condensation, select 1600A Series phones are available with Enhanced Weather Protection (EWP). EWP products feature am rubber gaskets and boots, sealed connections, gel-filled butt connectors, as well as urethane or thermal plastic potted circuit boards with internally sealed, field-adjustable trim pots and DIP switches for easy on-site programming.



Must be a reller to purchase this product

Caractéristiques
  • Meets ADA requirements for Emergency Phones:
  • - Can automatically light the "Call Connected" LED for the hearing impaired
  • - Transmits a unique location I.D. code or voice announcement
  • - Grade 2 Braille label for the visually impaired
  • Non-volatile digil voice announcer with 16 seconds of voice memory
  • Advanced call progress detection
  • Handsfree operation
  • Phone line powered
  • Non-volatile memory (no batteries required)
  • Marine grade 316 stainless steel prevents corrosion on stainless models
  • Dials up temergency numbers
  • E-1600-20A and E-1600-52A dial up to 3 non-emergency "INFO" numbers
  • Cycles through backup emergency and non-emergency numbers on busy or no-answer
  • Optional Enhanced Weather Protection (EWP), EWP products are designed to meet IP66 Ingess Protection Rating, see DOD# 859
  • Hangs up on CPC, silence, busy signal, dial tone, time-out or touch tone command
  • Programmable to auto-answer on incoming calls
  • Remotely programmable
  • Extended temperature range (-15F to 130F)
  • 9 different chassis board only available
  • Available in 42" tall tower phone model E-1600A-BLT-EWP (DOD# 217)
  • Central Station Monitoring capability (dials 2 numbers)
  • Optional PB-100 Polling System available (DOD# 232)
  • Optional BLK-3-EWP strobe light kit available (DOD# 65
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires