Select Country and Language Canada / French
Changer de pays
E-1600-02IPEWP | VIKING ELECTRONICS

VIKING ELECTRONICS | E-1600-02IPEWP | E-1600-02-IP with Enhanced Weather Protection (EWP)

  • Réf. fabricant E-1600-02IPEWP
  • PART #667868
Description

The 1600-IP Series ADA Compliant VoIP Emergency Phones are designed to provide quick and reliable handsfree communication for SIP VoIP phone systems with PoE. All 1600-IP Series phones meet ADA requirements for elevator/ emergency telephones, and can b e programmed from any Touch Tone phone or PC on the same LAN. The phones can dial up to 5 programmable emergency numbers. In addition, the E-1600-20-IP and E-1600-52-IP feature a second "INFO" button that will dial up to 5 non-emergency numbers.



T 1600-IP Series phones can be programmed to automatically deliver a digital announcement to identify the location of the emergency call. Alternatively, a DTMF Touch Tone code may also be delivered. A "Call Connected" LED can be initiated manually or au tomatically. All programming parameters, including phone numbers and location numbers, are stored in non-volatile memory, requiring no batteries. All units are PoE powered.



For outdoor installations where the unit is exposed to precipitation or coensation, select 1600-IP Series phones are available with Enhanced WeatherProtection (EWP). EWP products feature foam rubber gaskets and boots, sealed connections, gel-filled butt connectors, as well as urethane or thermal plastic potted circuit boards .



Must be a reseller to purchase this product

Caractéristiques
  • Self diagnostic reports via email (testing com, mic, speaker & switch)
  • Automatic polling and programming software included
  • 2 Amp relay contacts for door/gate or SL-2 strobe light control
  • SIP compatible (see pg 2 for list of compatible IP-PBX phone sysems)
  • PoE powered (class 1, <4 watts)
  • Automatic Noise Canceling (ANC) feature for proper operation in noisy environments
  • VoIP eliminates the need for "Push to Talk" mode
  • Network downloadable firmware
  • Meets ADA requirements for Emergency Phones:
  • - Autically lights the "Call Connected" LED
  • - Transmits a unique location I.D. code or voice announcement
  • - Grade 2 Braille label for the visually impaired
  • Non-volatile digital voice announcer with 28 seconds of voice memory
  • Handsfree operation
  • Marine ge 316 stainless steel prevents corrosion on the stainless steel models
  • Dials up to 5 emergency numbers
  • E-1600-20-IP and E-1600-52-IP dial up to 5 non-emergency "INFO" numbers
  • Cycles through backup phone numbers on busy or no-answer
  • Optional Enhanced ather Protection (EWP), EWP products are designed to meet IP66 Ingress Protection Rating, see DOD# 859
  • Hangs up on busy signal, time-out or touch tone command
  • Remotely programmable
  • Extended temperature range (-30F to 130F)
  • 11 different chassis or brd only available
  • Available in 42" tower phone model E-1600-BLTIPEWP (DOD# 217)
  • Optional PB-100 Polling System available (DOD# 232)
  • Optional SL-2 or BLK-4-EWP strobe light kit available (DOD# 242/653)
  • Optional E-1600A-MK-GNP Pedestal Mounting Kit (DO 227)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires