Select Country and Language Canada / French
Changer de pays
E-1600-GT-IPEWP | VIKING ELECTRONICS

VIKING ELECTRONICS | E-1600-GT-IPEWP | VoIP Stainless Steel Emergency Phone for replacing GAI-Tronics Red Alert models 397-700 or 397-701

  • Réf. fabricant E-1600-GT-IPEWP
  • PART #668103
Description

For use with Talk-A-Phone or GAI-Tronics tower, stanchion,

pedestal, surface, wall and flush mount enclosures.

Code Blue towers require redrilling and tapping.

The E-1600A-TP-EWP, E-1600A-TP2-EWP or E-

1600A-GT-EWP will call up to 5 programmaergency

numbers, as well as 2 central station numbers and send a digital announcement to identify the location of the emergency call. The included BLK-4 control module will supply a contact or switched 12V DC to activate a strobe light. In addition, the E-1600A-TP2-EWP features a second "Info" button that will dial up to 3 nonemergency numbers.



Though the strobe requires external power to operate, voice communication is possible during power failures. All phone numbers, location numbers, voicennouncement and programming parameters are stored in nonvolatile memory. No batteries are required.



The E-1600A-TP-EWP, E-1600A-TP2-EWP and E- 1600A-GT-EWP are equipped with Enhanced Weather Protection (EWP) for outdoor installations where the uniis exposed to precipitation or condensation. EWP products feature foam rubber gaskets and boots, sealed connections, gel-filled butt connectors, as well as urethane or thermal plastic potted circuit boards with internally sealed, field-adjustable trim pots and DIP switches for easy onsite programming.



Must be a reseller to purchase this product

Caractéristiques
  • New Automatic Noise Canceling (ANC) feature for proper operation in noisy environments
  • Enhanced Weather Protection (EWP), EWP products are designed to meet IP66 Ingress Protection Rating, see DOD# 859
  • Meets ADA requirements for Emergency Phones:
  • - Autmatically lights the "Call Connected" LED
  • - Transmits a unique location I.D. code or voice announcement
  • - Grade 2 Braille label for the visually impaired
  • Non-volatile digital voice announcer with 16 seconds of voice memory
  • Provides contact or switche12V DC for controlling a strobe light
  • Advanced call progress detection
  • Handsfree operation
  • Phone line powered emergency phone (BLK-4 requires power)
  • Non-volatile memory (no batteries required)
  • Marine grade 316 stainless steel prevents corrosion
  • Diap to 5 emergency numbers
  • E-1600A-TP2-EWP can also dial up to 3 non-emergency "Info" numbers
  • Cycles through backup phone numbers on busy or no-answer
  • Hangs up on CPC, silence, busy signal, dial tone, time-out or touch tone command
  • Programmable to autonswer on incoming calls
  • Remotely programmable
  • Extended temperature range (-15F to 130F)
  • Central Station Monitoring capability (dials 2 numbers)
  • Separate central station voice speed dial number
  • Optional PB-100 Polling System available
  • High visibil vandal and weather-resistant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires