Select Country and Language Canada / French
Changer de pays
E-1600A-BLT-EWP | VIKING ELECTRONICS

VIKING ELECTRONICS | E-1600A-BLT-EWP | ADA Emergency Tower Phone with One Million Candle Power Strobe, 5 Number Dialer and Voice Announcer

  • Réf. fabricant E-1600A-BLT-EWP
  • PART #667963
Description

Many new building codes require emergency communication in elevators and "Area of Refuge" sites. Now you can provide added safety for your patrons, employees, and students with the addition of high visibility, ADA Compliant emergency communication. At the simple push of a button, the E-1600A-BLT-EWP will initiate a call to your emergency personnel and send a digital announcement to identify the location of the emergency call. In addition, the tower phone's bright (1million candle power) strobe light will instantly begin flashing to deter further activity and make it fast and easy for Police or Security personnel to locate the site of the emergency. Though the strobe requires external power to operate, rest assured that communication is possible, even during power failures! All phone numbers, location numbers and programming parameters are stored in non-volatile memory. No batteries are required to hold the memory.



The E-1600A-BLT-EWP and E-1600A-BLT2-EWP are equipped with Enhanced Weatherrotection (EWP) for outdoor installations where the unit is exposed to precipitation or condensation. EWP products feature foam rubber gaskets and boots, sealed connections, gel-filled butt connectors, as well as urethane or thermal plastic potted circ uit boards with internally sealed, field-adjustable trim pots and DIP switches for easy on-site programming.



Must be a reseller to purchase this product

Caractéristiques
  • Enhanced Weather Protection (EWP), EWP products are designed to meet IP66 Ingress Protection Rating, see DOD# 859
  • Meets ADA requirements for Emergency Phones:
  • - Can automatically light the "Call Connected" LED for the hearing impaired
  • - Transmits a unque location I.D. code or voice announcement
  • - Grade 2 Braille label for the visually impaired
  • 16 second non-volatile digital voice announcer
  • 1 million candle power blue strobe light
  • Advanced call progress detection
  • Handsfree operation
  • Phone line ped emergency phone (strobe requires power)
  • Non-volatile memory (no batteries required)
  • Marine grade 316 stainless steel and powder coated aluminum to prevent corrosion
  • Dials up to 5 emergency numbers
  • Cycles through backup emergency and non-emergency mbers on busy or no-answer
  • E-1600A-BLT2-EWP can also dial up to 3 non-emergency "Info" numbers
  • Hangs up on CPC, silence, busy signal, dial tone, time-out or Touch Tone command
  • Programmable to auto-answer on incoming calls
  • Remotely programmable
  • Exten temperature range (-15F to 130F)
  • Central Station Monitoring capability (dials 2 numbers)
  • Separate central station voice speed dial number
  • Optional PB-100 Polling System available (see page 10)
  • High visibility, vandal and weather-resistant
  • Vandal-istant polycarbonate strobe lens
  • Surface mountable
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires