Select Country and Language Canada / French
Changer de pays
E-1600A-TP2-EWP | VIKING ELECTRONICS

VIKING ELECTRONICS | E-1600A-TP2-EWP | Two-Button ADA Compliant Emergency/Elevator Phone for Talk-A-Phone Applications, Flush Mount (9.5 in. x 11.75 in. x 2 in.)

  • Réf. fabricant E-1600A-TP2-EWP
  • PART #667964
Description

For use with Talk-A-Phone tower, pedestal, surface, wall and flush mount enclosures. Code Blue towers require redrilling and tapping.



The E-1600A-TP-EWP or E-1600A-TP2-EWP will call up to 5 programmable emergency numbers, as well as 2 central statn numbers and send a digital announcement to identify the location of the emergency call. The included LDB-3 control module will supply a contact or switched 12V DC to activate a strobe light. In addition, the E-1600ATP2- EWP features a second "Info" b utton that will dial up to 3 non-emergency numbers.



Though the strobe requires external power to operate, voice communication is possible during power failures. All phone numbers, location numbers, voice announcement and programming parameters aretored in non-volatile memory. No batteries are required. The E-1600A-TP-EWP and E-1600A-TP2-EWP are equipped with Enhanced Weather Protection (EWP) for outdoor installations where the unit is exposed to precipitation or condensation. EWP products featu re foam rubber gaskets and boots, sealed connections, gel-filled butt connectors, as well as urethane or thermal plastic potted circuit boards with internally sealed, field-adjustable trim pots and DIP switches for easy on-site programming.



Must ba reseller to purchase this product

Caractéristiques
  • Enhanced Weather Protection (EWP), EWP products are designed to meet IP66 Ingress Protection Rating, see DOD# 859
  • Meets ADA requirements for Emergency Phones:
  • - Can automatically light the "Call Connected" LED for the hearing impaired
  • - Transmits a unque location I.D. code or voice announcement
  • - Grade 2 Braille label for the visually impaired
  • Non-volatile digital voice announcer with 16 seconds of voice memory
  • Provides contact or switched 12V DC for controlling a strobe light
  • Advanced call progrs detection
  • Handsfree operation
  • Phone line powered emergency phone (LDB-3 requires power)
  • Non-volatile memory (no batteries required)
  • Marine grade 316 stainless steel prevents corrosion
  • Dials up to 5 emergency numbers
  • E-1600A-TP2-EWP can also dial o 3 non-emergency "Info" numbers
  • Cycles through backup emergency and non-emergency numbers on busy or no-answer
  • Hangs up on CPC, silence, busy signal, dial tone, time-out or touch tone command
  • Programmable to auto-answer on incoming calls
  • Remotely prrammable
  • Extended temperature range (-15F to 130F)
  • Central Station Monitoring capability (dials 2 numbers)
  • Separate central station voice speed dial number
  • Optional PB-100 Polling System available
  • High visibility, vandal and weather-resistant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires