Select Country and Language Canada / French
Changer de pays
E-20B | VIKING ELECTRONICS

VIKING ELECTRONICS | E-20B | Speaker Phone with Push Button, Adjustable Disconnect and Time-out (Surface Mount)

  • Réf. fabricant E-20B
  • PART #254829
Call Waiting: NO
Caller ID: NO
Color: GREY
Data Port: NO
Display: NO
Flash Key: NO
Headset Jack: NO
Hold Button: NO
Intercom: NO
Line Size: 1
Message Waiting: NO
Mute Button: NO
Redial: NO
Speaker Phone: YES
Type: EMERGENCY PHONE
Description

The E-10A and E-20B are telephone line powered entry phones designed to provide two-way handsfree communication. Both function identically, but are available in two different housings to better suit the application. When the "Call" button is pressed, t he E-10A or E-20B will come off-hook and will remain off-hook until a CPC signal is detected, the programmed timeout has elapsed, a busy signal is detected, or the call goes silent, making the unit automatically disconnect.



The E-10A/20B can be coected directly to a C.O. line or analog PABX/KSU station when programmed as a ringdown circuit, or used with a Viking Dialer. If a line or station is not available, Viking's DLE-200B ring down circuit can be used. One to four E-10A/20B speaker phones c an share an existing phone line in a house or small business when used with a Viking C-200, C-250 or C-2000B Entry Phone Controller.



The E-10A-EWP and E-20A-EWP shares all of the features of the E-10A and E-20B in addition to Enhanced Weather Prottion (EWP) for outdoor installations where the unit is exposed to precipitation or condensation. EWP products feature foam rubber gaskets and boots, sealed connections, gel-filled butt connectors, as well as urethane or thermal plastic potted circuit b oards with internally sealed, field-adjustable trim pots and DIP switches for easy on-site programming. For more information, see DOD# 859.



Must be a reseller to purchase this product

Caractéristiques
  • Alternate action call button to place or cancel a call
  • Intelligent call progress detection for automatic hang-up on CPC, silence, busy signal, or time out
  • Telephone line powered
  • Weather-resistant features: mylar speaker, gaskets, internally sealed pus button switch, UV stable exterior, enamel coated PCB
  • E-10A-EWP and E-20B-EWP are designed to meet IP66 Ingress Protection Rating (see DOD# 859)
  • Adjustable microphone and speaker volume
  • Programmable maximum call length
  • Selectable auto-answer feature lows remote monitoring
  • Two way handsfree communication
  • Programmable VOX (mic/speaker) switching speed E-20B/E-20B-EWP Features:
  • - Light gray colored, impact resistant, U.V. stable, plastic chassis
  • - Surface mountable only
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires