Select Country and Language Canada / French
Changer de pays
E-30-EWP-CE | VIKING ELECTRONICS

VIKING ELECTRONICS | E-30-EWP-CE | E-30 with Enhanced Weather Protection (EWP)

  • Réf. fabricant E-30-EWP-CE
  • PART #531724
Description

The E-30 handsfree phone is designed to provide quick and reliable handsfree communication and can be connected directly to a C.O. line or analog PABX/KSU station. The E-30 features non-volatile memory, a built in dialer, and intelligent call progress detection for automatic hang-up when the call is completed. The E-30 can be programmed to dial up to 5 different numbers on ring no answer or busy and can be configured to dial these numbers until answered. The E-30-EWP shares all of the features of the E-30 in addition to Enhanced Weather Protection (EWP) for outdoor installations where the unit is exposed to precipitation or condensation. EWP products feature foam rubber gaskets and boots, sealed connections, gel-filled butt connectors, as well as urethane or thermal plastic potted circuit boards with internally sealed, field-adjustable trim pots and DIP switches for easy on-site programming.

Must be a reseller to purchase this product

Caractéristiques
  • Vandal-resistant Features: 14 gauge louvered 316 stainless steel faceplate with permanent laser etched graphics, speaker/mic screen, heavy duty metal keypad and Call button and hex drive mounting screws
  • Weather-resistant Features: Marine grade 316 stainless steel faceplate, screws and and push button switch. Switch internally sealed per IP67. Mylar speaker. Self-draining mic mount. Faceplate, mic and speaker gaskets. Weather-resistant powder paint on optional VE-5x5 (DOD# 424).
  • Telephone line powered
  • Non-volatile E2 memory (no batteries required)
  • Programmable to dial up to 5 numbers on busy or ring no answer
  • Red off-hook LED indicator
  • Volume adjustments for microphone and speaker
  • Advanced call progress detection: disconnects on busy signal, return to dial tone, CPC, reorder tone, maximum call time out and programmable silence time out
  • Selectable auto-answer feature for monitoring
  • Extended temperature range (-15F to 130F)
  • Flush mountable using included plastic rough-in box
  • Optional VE-5x5 surface mount back box (DOD# 424)
  • E-30-EWP is designed to meet IP66 Ingress Protection Rating
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires