Select Country and Language Canada / French
Changer de pays
E-30-PT | VIKING ELECTRONICS

VIKING ELECTRONICS | E-30-PT | Stainless Steel Handsfree Phone with Dialer, Push-To-Talk Button (Flush Mount)

  • Réf. fabricant E-30-PT
  • PART #667966
Description

The E-30-PT is designed to provide quick and reliable communication in noisier areas. The mic sensitivity is set to a low level until the TALK button is pressed then it is raised to a normal level. In this way, the E- 30-PT assures that the called part y's voice will be broadcast over the speaker. In applications where the background noise can be louder than the person calling, a handset type phone is recommended.



The E-30-PT features non-volatile memory, a built in dialer, and intelligent call ogress detection for automatic hang-up when the call is completed. The E-30-PT can be programmed to dial up to 5 different numbers on ring no answer or busy and can be configured to dial these numbers until answered.



The E-30-PT-EWP shares all of e features of the E-30-PT in addition to Enhanced Weather Protection (EWP) for outdoor installations where the unit is exposed to precipitation or condensation. EWP products feature foam rubber gaskets and boots, silicon sealed connections, gel-filled butt connectors, as well as urethane or thermal plastic potted circuit boards with internally sealed, field-adjustable trim pots and DIP switches for easy on-site programming.



Must be a reseller to purchase this product

Caractéristiques
  • Vandal-Resistant Features: 14 gauge louvered 316 stainless steel faceplate with permanent laser etched graphics, speaker/ mic screen, heavy duty metal keypad and "CALL" button and hex drive mounting screws
  • Weather-Resistant Features: Marine grade 316 s tainless steel faceplate, screws and and push button switch. Switch internally sealed per IP67. Mylar speaker. Self-draining mic mount. Faceplate, mic and speaker gaskets. Weather-resistant powder paint on optional VE-5x5 (DOD# 424).
  • E-30-PT-EWP is des igned to meet IP66 Ingress Protection Rating (see DOD# 859 for more information)
  • Push to talk button
  • Telephone line powered
  • Non-volatile E2 memory (no batteries required)
  • Programmable to dial up to 5 numbers on busy or ring no answer
  • Red off-hook LEndicator
  • Volume adjustments for microphone and speaker
  • Advanced call progress detection: disconnects on busy signal, return to dial tone, CPC, reorder tone, maximum call time out and programmable silence time out
  • Selectable auto-answer feature for montoring
  • Selectable push button disconnect
  • Extended temperature range (-15F to 130F)
  • Flush mountable using included plastic rough-in box
  • Optional VE-5x5 surface mount back box (DOD# 424)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires