Select Country and Language Canada / French
Changer de pays
E-35 | VIKING ELECTRONICS

VIKING ELECTRONICS | E-35 | Stainless Steel Handsfree Phone with Dialer and Built-In Color Video Camera (Flush Mount)

  • Réf. fabricant E-35
  • PART #353570
Call Waiting: NO
Caller ID: NO
Color: STAINLESS STEEL
Data Port: NO
Display: NO
Flash Key: NO
Headset Jack: NO
Hold Button: NO
Intercom: NO
Line Size: 1
Message Waiting: NO
Mute Button: NO
Redial: NO
Speaker Phone: YES
Technology: ANALOG
Type: INDUSTRIAL
Description

The E-35 is a weather- and vandal-resistant handsfree video phone designed to provide quick and reliable handsfree communication and CCTV video of who is at your door or gate. The E-35 can be connected directly to a C.O. line, analog PABX/KSU station, or a Viking Door/Gate Controller: C-200, C-250 or C-2000B.



The E-35 features non-volatile memory, a built in dialer, a built-in high resolution color video camera, and intelligent call progress detection for automatic hang-up when the call is compted. The E-35 can be programmed to dial up to 5 different numbers on ring no answer or busy and can be configured to dial these numbers until answered.



The E-35-EWP shares all of the features of the E-35 in addition to Enhanced Weather Protection WP) for outdoor installations where the unit is exposed to precipitation or condensation. EWP products feature foam rubber gaskets and boots, sealed connections, gel-filled butt connectors, as well as urethane or thermal plastic potted circuit boards w ith internally sealed, field-adjustable trim pots and DIP switches for easy on-site programming.



Must be a reseller to purchase this product

Caractéristiques
  • Built-in 5 number auto-dialer
  • Built-in high resolution color video camera with wide viewing angle, tilt/swivel adjustments and wide operating temperature of -30F to 150F
  • Audio and video transmission on one CAT5E cable (page 5)
  • Vandal-Resistant Featues: 14 gauge louvered 316 stainless steel faceplate with permanent laser etched graphics, stainless steel speaker/mic screen, heavy duty metal "Call" button, impact and scratch resistant camera lens and hex drive mounting screws
  • Weather-Resistant Featu res: Marine grade 316 stainless steel faceplate, Mylar speaker, faceplate gasket, mic and speaker gasket, internally sealed (IP67) push button switch, sealed camera lens, potted camera circuit board, stainless steel phone and camera mounting hardware
  • E -35-EWP is designed to meet IP66 Ingress Protection Rating (see DOD# 859 for more information)
  • Red "off-hook" LED
  • Volume adjustments for microphone and speaker
  • Advanced call progress detection: disconnects on busy signal, return to dial tone, CPC, reoder signal, maximum call time out and selectable silence time out
  • Selectable auto-answer feature for monitoring
  • Selectable push button disconnect
  • Optional VE-5x5 surface mount box available
  • Selectable maximum call time
  • Selectable VOX switching speed
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires