Select Country and Language Canada / French
Changer de pays
E-40-BK-EWP | VIKING ELECTRONICS

VIKING ELECTRONICS | E-40-BK-EWP | E-40-BK with Enhanced Weather Protection (EWP)

  • Réf. fabricant E-40-BK-EWP
  • PART #421407
Call Waiting: NO
Caller ID: NO
Color: BLACK
Data Port: NO
Display: NO
Flash Key: NO
Headset Jack: NO
Hold Button: NO
Intercom: NO
Line Size: 1
Message Waiting: NO
Mute Button: NO
Redial: NO
Speaker Phone: YES
Technology: VOIP
Type: INDUSTRIAL
Description

The E-40 Series entry phones are compact, weather- and vandal-resistant, telephone line powered speaker phones designed to provide two-way handsfree communication. The E-40's compact size allows it to be mounted in a standard single gang electrical box . The E-40 is available in five different attractive finishes to match your door hardware, light fixtures, etc. Replacement E-40 faceplates (PNL40) can be purchased separately and are available in all five standard finishes. The E-40's blue LED continu ally provides light for locating the push button in dark locations, dims to indicate off hook and flashes during incoming ring. Note: LED not available on all models. Contact Viking for more information. The E-40 entry phones can share a single phone l ine with house or small business telephones when used with a Viking model C-200, C-250 or C-2000B Entry Phone controller. The E-40 entry phones can also be connected to an unused analog station port (programmed for ring down) on a phone system or conne cted directly to a telephone line when used with a Viking model K-1900-5 or K-1900-30 auto dialer. The E-40 features microphone and speaker volume controls, selectable auto answer for monitoring and intelligent call progress detection for automatic han g-up when the call is completed. For outdoor installations where the unit is exposed to precipitation or condensation, the E-40 Series is available with Enhanced Weather Protection (EWP).



Must be a reseller to purchase this product

Caractéristiques
  • Compact size: Front panel is the size of a typical single gang midsize wall plate
  • Mounting: Flush mounts in a single gang electrical box (2.25" deep x 2.00" wide x 2.84" tall minimum) or surface mounts in a Viking model VE-3x5 (not included, see DOD# 4 24)
  • Available in 5 standard faceplate finishes: Brushed Stainless Steel, Oil Rubbed Bronze, Polished Brass, Satin Black and Satin White
  • PNL-40 faceplates: Replacement faceplates with matching screws available in all five standard finishes
  • Vandal-Resisant Features: 16 gauge polished brass or 18 gauge 304 stainless steel faceplate, 316 stainless steel push button, carbon fiber reinforced plastic speaker screen, scratch resistant powder coating, hex drive mounting screws
  • Weather-Resistant Features: My lar speaker, faceplate gasket, mic and speaker gasket, internally sealed (IP67) push button switch, self draining mic mount and UV stable weather-resistant powder coating (excluding E-40-SS 304 Stainless Steel faceplate)
  • E-40-EWP is designed to meet IP 66 Ingress Protection Rating (see DOD# 859 for more information)
  • Telephone line powered
  • Microphone and speaker volume controls
  • Programmable Intelligent call progress detection for automatic hang-up on CPC, silence, busy signal, or time out
  • Selectableuto answer feature for monitoring
  • Programmable VOX (mic/speaker) switching speed
  • Blue LED helps locate push button, indicate ringing and off hook
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires