Select Country and Language Canada / French
Changer de pays
E-50-BK-EWP | VIKING ELECTRONICS

VIKING ELECTRONICS | E-50-BK-EWP | E-50-BK with Enhanced Weather Protection (EWP)

  • Réf. fabricant E-50-BK-EWP
  • PART #373612
Call Waiting: NO
Caller ID: NO
Color: BLACK
Data Port: NO
Display: NO
Flash Key: NO
Headset Jack: NO
Hold Button: NO
Intercom: NO
Message Waiting: NO
Mute Button: NO
Redial: NO
Speaker Phone: YES
Technology: ANALOG
Type: INDUSTRIAL
Description

The E-50 Series Video Entry phones are compact, weather- and vandal-resistant speaker phones designed to provide two-way handsfree audio communication and color composite video of who is at your door or gate. The E-50's compact size allows it to be mou nted in a standard single gang electrical box. The E-50 is available in five different attractive finishes to match your door hardware, light fixtures, etc. Replacement E-50 faceplates (PNL50) can be purchased separately and are available in all five s tandard finishes. The E-50's blue LED continually provides light for locating the push button in dark locations, dims to indicate off hook and flashes during incoming ring. Note: LED not available on all models. Contact Viking for more information. The E-50 entry phones can share a single phone line with house or small business telephones when used with a Viking model C-200, C-250 or C-2000B Entry Phone controller. The E-50 entry phones can also be connected to an unused analog station port (program med for ring down) on a phone system or connected directly to a telephone line when used with a Viking model K-1900-5 or K-1900-30 auto dialer. The E-50 features a built-in high resolution color video camera, microphone and speaker volume controls, sel ectable auto answer for monitoring and intelligent call progress detection for automatic hang-up when the call is completed.



Must be a reseller to purchase this product

Caractéristiques
  • Built-in high resolution color video camera with wide viewing, tilt/swivel adjustments, and wide operating temperature of -30F to 150F
  • Audio and video transmission on one CAT5E cable
  • Compact size: Front panel is the size of a typical single gang midsize wall plate
  • Mounting: Flush mount in a single gang electrical box (2.25" deep x 2.00" wide x 2.84" tall min) electrical box or surface mount in a Viking model VE-3x5 (not included - DOD# 424)
  • Available in 5 standard faceplate finishes: Brushed Stainless Steel, Oil Rubbed Bronze, Polished Brass, Satin White and Satin Black
  • PNL-50 faceplates: Replacement faceplates with matching screws available in all five standard finishes
  • Vandal-Resistant Features: 16 gauge polished brass or 18 gauge 304 stainless steel faceplate, 316 stainless steel push button, carbon fiber reinforced plastic speaker screen, scratch resistant powder coating, impact and scratch resistant camera lens, and hex drive mounting screws
  • Weather-Resistant Features: Mylar speaker, fa ceplate gasket, mic and speaker gasket, internally sealed (IP67) push button switch, sealed camera lens, potted camera circuit board, stainless steel phone and camera mounting hardware and UV stable weather-resistant powder coating (excluding E-50-SS)
  • E-50-EWP is designed to meet IP66 Ingress Protection Rating (see DOD# 859)
  • Microphone and speaker volume controls
  • Programmable Intelligent call progress detection for automatic hang-up on CPC, silence, busy signal, or time out
  • Selectable auto answer fature for monitoring
  • Programmable VOX (mic/speaker) switching speed
  • Blue LED helps located push button, indicate ringing and off-hook
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires