Select Country and Language Canada / French
Changer de pays
E-50-PB-EWP | VIKING ELECTRONICS

VIKING ELECTRONICS | E-50-PB-EWP | E-50-PB with Enhanced Weather Protection (EWP)

  • Réf. fabricant E-50-PB-EWP
  • PART #373614
Call Waiting: NO
Caller ID: NO
Color: BRASS
Data Port: NO
Display: NO
Flash Key: NO
Headset Jack: NO
Hold Button: NO
Intercom: NO
Message Waiting: NO
Mute Button: NO
Redial: NO
Speaker Phone: YES
Technology: ANALOG
Type: INDUSTRIAL
Description

The E-50 Series Video Entry phones are compact, weather and vandal-resistant speaker phones designed to provide two-way handsfree audio communication and color composite video of who is at your door or gate. The E-50's compact size allows it to be mounted

Caractéristiques
  • Built-in high resolution color video camera with wide viewing, tilt/swivel adjustments, and wide operating temperature of -30 F to 150 F
  • Audio and video transmission on one CAT5E cable
  • Compact size: Front panel is the size of a typical single gang midsize wall plate
  • Mounting: Flush mount in a single gang electrical box (2.25 deep x 2.00 wide x 2.84 tall min) electrical box or surface mount in a Viking model VE-3x5 (not included - DOD# 424)
  • Available in 5 standard faceplate finishes: Brushed Stainless Steel, Oil Rubbed Bronze, Polished Brass, Satin White and Satin Black
  • PNL-50 faceplates: Replacement faceplates with matching screws available in all five standard finishes
  • Vandal-resistant Features: 16 gauge polished brass or 18 gauge 304 stainless steel faceplate, 316 stainless steel push button, carbon fiber reinforced plastic speaker screen, scratch resistant powder coating, impact and scratch resistant camera lens, and hex drive mounting screws
  • Weather-resistant Features: Mylar speaker, faceplate gasket, mic and speaker gasket, internally sealed (IP67) push button switch, sealed camera lens, potted camera circuit board, stainless steel phone and camera mounting hardware and UV stable weather-resistant powder coating (excluding E-50-SS)
  • E-50-EWP is designed to meet IP66 Ingress Protection Rating (see DOD# 859)
  • Microphone and speaker volume controls
  • Programmable Intelligent call progress detection for automatic hang-up on CPC, silence, busy signal, or time out
  • Selectable auto answer feature for monitoring
  • Programmable VOX (mic/speaker) switching speed
  • Blue LED helps located push button, indicate ringing and off-hook
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires