Select Country and Language Canada / French
Changer de pays
E-60-BK-IP | VIKING ELECTRONICS

VIKING ELECTRONICS | E-60-BK-IP | VoIP Satin Black Entry Phone with Automatic Disconnect and Blue LED, Flush Mounts in a Double Gang Box

  • Réf. fabricant E-60-BK-IP
  • PART #667904
Description

The E-60-IP Series are compact, vandal-resistant VoIP Entry Phones designed to provide quick and reliable handsfree communication for SIP VoIP phone systems with PoE. The E-60-IP Series entry phones can be programmed from any Touch Tone phone or PC on the same LAN. The entry phones can dial up to 5 programmable numbers.



The E-60-IP's compact size allows it to be mounted in a standard double gang electrical box. The E-60-IP is available in four different attractive finishes to match your door haware, light fixtures, etc. Replacement E-60 faceplates (PNL60) can be purchased separately and are available in all four standard finishes. The E-60- IP's blue LED continually provides light for locating the push button in dark locations, flashes durin g dialing and automatically lights again when the call is answered. All programming parameters, including phone numbers and location numbers, are stored in non-volatile memory, requiring no batteries. All units are PoE powered.



For outdoor installions where the unit is exposed to precipitation or condensation, the E-60-IP Series entry phones are available with Enhanced Weather Protection (EWP). EWP products feature foam rubber gaskets and boots, sealed connections, gel-filled butt connectors, a s well as urethane or thermal plastic potted circuit boards.



Must be a reseller to purchase this product

Caractéristiques
  • Compact: Front panel is the size of a typical double gang mid-size wall plate
  • Mounting: Flush mounts in a double gang electrical box (2.25" deepx 3.65" wide x 2.84" tall minimum) or surface mounts in a Viking VE-5x5 (not included, see DOD# 424) for mou nting to a wall, post or VE-GNP Gooseneck Pedestal (EWP recommended)
  • Available in 4 standard faceplate finishes: Brushed Stainless Steel, Oil Rubbed Bronze, Textured Black and Satin White
  • PNL-60 faceplates: Replacement faceplates with matching screws available in all four standard finishes
  • Self diagnostic reports via email (testing com, mic, speaker & switch)
  • Automatic polling and programming software included
  • 2 Amp relay contacts for door/gate or SL-2 strobe light control
  • Blue LED indicator
  • SIP pliant (see pg 2 for list of compatible IP-PBX phone systems)
  • PoE powered (class 1, <4 watts)
  • Automatic Noise Canceling (ANC) feature for proper operation in noisy environments
  • VoIP eliminates the need for "Push to Talk" mode
  • Network downloadable firare
  • Handsfree operation
  • 304 stainless steel prevents corrosion on the stainless steel models
  • Programmable to dial up to 5 numbers on busy or ring no answer
  • Cycles through backup phone numbers on busy or no-answer
  • Optional Enhanced Weather ProtectionWP), EWP products are designed to meet IP66 Ingress Protection Rating, see DOD# 859
  • Hangs up on busy signal, time-out or touch tone command
  • Remotely programmable
  • Extended temperature range (-40F to 140F)
  • Volume adjustments for microphone and speakeOptional PB-100 Polling System available (DOD# 232)
  • Optional SL-2 or BLK-4-EWP strobe light kit available (DOD# 242/653)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires