Select Country and Language Canada / French
Changer de pays
E-60-SS-EWP | VIKING ELECTRONICS

VIKING ELECTRONICS | E-60-SS-EWP | E-60-SS with Enhanced Weather Protection (EWP)

  • Réf. fabricant E-60-SS-EWP
  • PART #667972
Description

The E-60 Series entry phones are compact, vandal-resistant, telephone line powered speaker phones designed to provide twoway handsfree communication. The E-60's compact size allows it to be mounted in a standard double gang electrical box. The E-60 is available in five different attractive finishes to match your door hardware, light fixtures, etc. Replacement E-60 faceplates (PNL60) can be purchased separately and are available in all five standard finishes. The E-60's blue LED continually provides light for locating the push button in dark locations, dims to indicate off hook and flashes during incoming ring.



The E-60 entry phones can share a single phone line with house or small business telephones when used with a Viking model C-200, C-25or C-2000B Entry Phone controller. The E-60 entry phones can also be connected to an unused analog station port (programmed for ring down) on a phone system or connected directly to a telephone line when used with a Viking model K-1900-5 or K-1900-30 a uto dialer. The E-60 features microphone and speaker volume controls, selectable auto answer for monitoring and intelligent call progress detection for automatic hang-up when the call is completed. For outdoor installations where the unit is exposed to precipitation or condensation, the E-60 Series is available with Enhanced Weather Protection (EWP).



Must be a reseller to purchase this product

Caractéristiques
  • Compact size: Front panel is the size of a typical double gang midsize wall plate
  • Mounting: Flush mounts in a double gang electrical box (2.25" deep x 3.65" wide x 2.84" tall minimum) or surface mounts in a Viking model VE-5x5 (not included, see DOD# 4 24) for mounting to a wall, post or VE-GNP Gooseneck Pedestal (EWP recommended)
  • Available in 5 standard faceplate finishes: Brushed Stainless Steel, Oil Rubbed Bronze, Polished Brass, Satin Black and Satin White
  • PNL-60 faceplates: Replacement faceplates with matching screws available in all five standard finishes
  • Vandal-Resistant Features: 16 gauge polished brass or 18 gauge 304 stainless steel faceplate, 316 stainless steel push button, stainless steel speaker screen, scratch resistant powder coati ng, hex drive mounting screws
  • Weather-Resistant Features: Mylar speaker, faceplate gasket, mic and speaker gasket, internally sealed (IP67) push button switch, self draining mic mount and UV stable weather-resistant powder coating (excluding E-60-SS 30 4 Stainless Steel faceplate)
  • E-60-EWP is designed to meet IP66 Ingress Protection Rating (see DOD# 859 for more information)
  • Blue LED helps locate the push button, indicate ringing and off-hook
  • Telephone line powered
  • Programmable intelligent call proess detection for automatic hang-up on CPC, silence, busy signal, or time out
  • Selectable auto answer feature for monitoring
  • VE-LIGHT: Optional faceplate light kit for use with the VE-5x5
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires