Select Country and Language Canada / French
Changer de pays
E-65-BK | VIKING ELECTRONICS

VIKING ELECTRONICS | E-65-BK | Satin Black Entry Phone with Color Camera and Blue LED, Flush Mounts in Double Gang Box

  • Réf. fabricant E-65-BK
  • PART #667975
Description

The E-65 Series Video Entry phones are compact, weather- and vandal-resistant speaker phones designed to provide two-way handsfree audio communication and color composite video of who is at your door or gate. The E-65's compact size allows it to be mou nted in a standard single gang electrical box. The E-65 is available in five different attractive finishes to match your door hardware, light fixtures, etc. Replacement E-65 faceplates (PNL65) can be purchased separately and are available in all five s tandard finishes. The E-65 entry phones can share a single phone line with house or small business telephones when used with a Viking model C-200, C- 250 or C-2000B Entry Phone controller. The E-65 entry phones can also be connected to an unused analog station port (programmed for ring down) on a phone system or connected directly to a telephone line when used with a Viking K-1900-5 or K-1900-30 dialer. The E-65 features a built-in high resolution color video camera, microphone and speaker volume co ntrols, selectable auto answer for monitoring and intelligent call progress detection for automatic hang-up when the call is completed. For outdoor installations where the unit is exposed to precipitation or condensation, the E-65 Series is available w ith Enhanced Weather Protection (EWP).



Must be a reseller to purchase this product

Caractéristiques
  • Built-in high resolution color video camera with wide viewing, tilt/swivel adjustments, and wide operating temperature of -30F to 150F
  • Audio and video transmission on one CAT5E cable (see page 5)
  • Compact size: Front panel is the size of a typical double gang midsize wall plate
  • Mounting: Flush mounts in a double gang electrical box (2.25" deep x 3.65" wide x 2.84" tall minimum) or surface mounts in a Viking model VE-5x5 (not included, see DOD# 424) for mounting to a wall, post or VE-GNP Gooseneck P edestal (EWP recommended)
  • Available in 5 standard faceplate finishes: Brushed Stainless Steel, Oil Rubbed Bronze, Polished Brass, Satin Black and Satin White
  • PNL-65 faceplates: Replacement faceplates with matching screws available in all five standard finishes
  • Vandal-Resistant Features: 16 gauge polished brass or 18 gauge 304 stainless steel faceplate, 316 stainless steel push button, stainless steel speaker screen, scratch resistant powder coating, impact and scratch resistant camera lens, hex driv e mounting screws
  • Weather-Resistant Features: Mylar speaker, faceplate gasket, mic and speaker gasket, internally sealed (IP67) push button switch, sealed camera lens, potted camera circuit board, stainless steel phone and camera mounting hardware and UV stable weather-resistant powder coating (excludes E-65-SS)
  • E-65-EWP is designed to meet IP66 Ingress Protection Rating (see DOD# 859)
  • Blue LED helps locate the push button, indicate ringing and off-hook
  • Telephone line powered
  • Microphone and speakevolume controls
  • Programmable Intelligent call progress detection for automatic hang-up on CPC, silence, busy signal, or time out
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires