Select Country and Language Canada / French
Changer de pays
E-70-BK | VIKING ELECTRONICS

VIKING ELECTRONICS | E-70-BK | Satin Black Entry Phone with Proximity Card Reader, Flush Mounts in Double Gang Box

  • Réf. fabricant E-70-BK
  • PART #667983
Description

The E-70 Series entry phones are compact, weather- and vandal-resistant speaker phones designed to provide two-way handsfree audio communication. The E-70 also includes a built-in 125KHz HID compatible proximity card reader. The card reader outputs ind ustry standard 26-bit Wiegand data, allowing it to be used with a Viking ES-1 door controller or any controller compatible with 26-bit Wiegand format. The E-70's compact size allows it to be mounted in a standard double gang electrical box. The E-70 is available in five different attractive finishes to match your door hardware, light fixtures, etc. Replacement E-70 faceplates (PNL70) can be purchased separately and are available in all five standard finishes. The E-70 entry phones can share a single phone line with house or small business telephones when used with a Viking model C-200, C-250 or C-2000B Entry Phone controller. The E-70 entry phones can also be connected to an unused analog station port (programmed for ring down) on a phone system or connected directly to a telephone line when used with a Viking model K-1900-5 or K-1900-30 auto dialer. The E-70 features a built-in proximity card reader, microphone and speaker volume controls, selectable auto answer for monitoring and intelligent call progress detection for automatic hang-up when the call is completed. For outdoor installations where the unit is exposed to precipitation or condensation, the E-70 Series is available with Enhanced Weather Protection (EWP).



Must be a reselleto purchase this product

Caractéristiques
  • Built-in 125KHz HID compatible 26-bit Wiegand proximity card reader with LED and beep card read confirmation and EWP board protection
  • Audio and video transmission on one CAT5E cable (see page 5)
  • Compact size: Front panel is the size of a typical double gang midsize wall plate
  • Mounting: Flush mounts in a double gang electrical box (2.25" deep x 3.65" wide x 2.84" tall minimum) or surface mounts in a Viking model VE-5x5 (not included, see DOD# 424) for mounting to a wall, post or VE-GNP Gooseneck Pede stal (EWP recommended)
  • Available in 5 standard faceplate finishes: Brushed Stainless Steel, Oil Rubbed Bronze, Polished Brass, Satin Black and Satin White
  • PNL-70 faceplates: Replacement faceplates with matching screws available in all five standard finishes
  • Vandal-Resistant Features: 16 gauge polished brass or 18 gauge 304 stainless steel faceplate, 316 stainless steel push button, stainless steel speaker screen, scratch resistant powder coating, hex drive mounting screws
  • Weather-Resistant Features: Mylar speaker, faceplate gasket, mic and speaker gasket, internally sealed (IP67) push button switch, self draining mic mount and UV stable weather-resistant powder coating (excluding E-70-SS 304 Stainless Steel faceplate)
  • E-70-EWP is designed to meet IP66 Ingress Protection Rating (see DOD# 859 for more information)
  • Blue LED helps locate the push button, indicate ringing and off-hook
  • Programmable intelligent call progress detection for automatic hang-up on CPC, silence, busy signal, or time out
  • Slectable auto answer feature for monitoring
  • VE-LIGHT: Optional faceplate light kit for use with the VE-5x5
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires