Select Country and Language Canada / French
Changer de pays
E 91/30 | ABB

ABB | E 91/30 | E 90 Fuseholders For Class CC 10.4 X 38.1 mm Fuses 1 Pole 30A

  • Réf. fabricant E 91/30
  • PART #513464
Type: CIRCUIT PROTECTION
Description

E 90 range class CC fuseholders are appropriate to protect against overloads and short circuits. They are designed for use with class CC cartridge fuses. Fuseholders can be safetly locked in open position and sealed in closed position. E 90 range assur e maximum protection against direct contancts thanks to IP20 finger-safe protection degree. They are the ideal solution in industrial and process control systems, automated systems, industrial systems and individual control circuits. Versions with blow n fuse indicator allow to check whether the fuse is still working correctly or not.

Applications

For 10.4 X 38.1 mm Class CC Cartridge Fuses

Spécifications
  • Amperage Rating: 30 A
  • Voltage Rating: 600 V AC / V DC
  • Class: CC Cartridge Fuses
  • Operating Temperature: 75 deg C
  • Tightening Torque: 18 - 22 in-lb
  • Number Of Poles: 1
  • Frequency Rating: 50/60 Hz
  • Enclosure: IP20
Infos techniques et normes

UL 512 Listed, CSA Certified

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires