Select Country and Language Canada / French
Changer de pays
E-TBT-FRL-05-L-SA | TRANSITION NETWORKS

TRANSITION NETWORKS | E-TBT-FRL-05-L-SA | Stand-Alone Ethernet Copper to Fiber Media Converter, Port One: 10BASE-T (RJ45) [100 m/328 ft], Port Two: 10BASE-FL 1300 nm Multimode (ST) [5 km/3.1 mi], SA

  • Réf. fabricant E-TBT-FRL-05-L-SA
  • PART #586782
Device: MEDIA CONVERTERS
Port 1 Device Technology: 10BASET
Port 2 Device Technology: 10BASE-FL
Caractéristiques
  • Extend network distance- Two 10BASE-T to 10BASE-FL media converters used back-to-back extend the distance between two 10BASE-T devices upto 5 km (3.1 mi.) using multimode fiber or upto 40 km (24.9 mi.) using single-mode fiber without a repeater
  • Connect unlike devices- Connect your workgroupto a distant server or a central switch, or extend distances between like and unlike devices in either full or half-duplex modes
  • AutoCross(TM)- Automatically detects and configures the twisted pair port on the converter to the correct MDI or MDI-X configuration
  • Link pass through is a troubleshooting feature that allows the media converter to monitor both the fiber and copper RX ports for loss of signal
  • Automatic link restoration- Transition Networks converters will automatically re-establish link in all network conditions
Spécifications
  • Item: Stand-Alone Ethernet Copper to Fiber Media Converter
  • Switches: Enables/Disables Link Pass Through
  • Status LEDs: PWR: On=Connection to External AC Power; Link: On=Unit is Receiving Link Pulses From a Compliant Device; RX: On=Packets are Being Received
  • Power: External AC/DC Required: 12 Volt DC, 0.5 Amp, Unregulated, Standard
  • Environmental Conditions: 0 to 50 deg C; 5 - 95% Humidity Non-Condensing; 0 - 10000 ft Altitude
  • Port One: 10BASE-T (RJ45) [100 m/328 ft]
  • Port Two: 10BASE-FL 1300 nm Multime (ST) [5 km/3.1 mi]
  • Link Budget: 13.5 dB
  • Dimension: 3.000 Inch Width x 3.900 Inch Depth x 1.000 Inch Height
Infos techniques et normes

IEEE Std. 802.3(TM), 10BASE-T, 10BASE-FL, Wall Mount Power Supply- UL Listed, C-UL Listed (Canada), FCC Class A, CISPR22/EN55022 Class A, EN55024, EN61000, CE Mark

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires