Select Country and Language Canada / French
Changer de pays
E050502T5120007M | CORNING

CORNING | E050502T5120007M | Fiber Optic Jumper, Low-Loss, 2 fiber, LC Duplex to LC Duplex, Zipcord Tight-Buffered Cable, Riser, 2.0 mm legs, 50 µm multimode (OM3), 7 m

  • Réf. fabricant E050502T5120007M
  • PART #473348
Connector Type: LC - LC
Fiber Type: OM3
Length: 7 M : 22.97 FT.
Number of Fibers: 2 FIBER
Type: PATCH CORDS
Description

Corning Cable Systems Pretium Low-Loss OM3 Zipcord Jumpers with Ultra-Bendable Performance are bend-insensitive OM3-compliant products designed for enterprise and data center environments. The assemblies provide a 100 percent improvement in minimum be nd-radius compared to standard products. The bend-insensitive jumpers solve technical challenges in data center and local area network (LAN) applications where tight bends and space constraints are common. The enhanced bend performance of the assemblie s is enabled by Corning ClearCurve multimode fiber. Corning Cable Systems has optimized the engineered ultra-bendable characteristics of the cable with high-quality, factory-terminated and tested Corning Cable Systems connectors to provide increased installation reliability with industry-leading low connector insertion loss.

Applications

Data Center, FRNC, General Building Applications

Spécifications
  • Cable Assembly Type: Two Fiber
  • Cable Type: FRNC
  • Fiber Category: 50 µm MM (OM3)
  • Flame Rating: Riser (OFNR)
  • Fiber Count (cable): 2
  • Outer Jacket Color: Aqua
  • Boot Color (Conn A): Aqua
  • Connector Type (Conn A): LC duplex
  • Ferrule Material (Conn A): Ceramic
  • Housing Color (Conn A): Black
  • Housing Material (Conn A): Composite
  • Boot Color (Conn B): Aqua
  • Connector Type (Conn B): LC duplex
  • Ferrule Material (Conn B): Ceramic
  • Housing Color (Conn B): Black
  • Housing Material (Conn B): Composite
  • Leg Diameter (Conn A) (Metric-mm): 2 mm
  • Leg Length (Conn A) (Metric): 254 mm
  • Leg Length (Conn A) (US): 10 in (+1.5 in/-0 in)
  • Plug Dimensions (Conn A) (Metric): 25.4x3.5x5.5 mm
  • Plug Dimensions (Conn A) (US): 1x0.14x0.22 in
  • Plug Type (Conn A): Heat-shrink sleeve
  • Leg Diameter (Conn B) (Metric-mm): 2 mm
  • Leg Length (Conn B) (Metric): 254 mm (+38.1 mm/-0 mm)
  • Leg Length (Conn B) (US): 10 in (+1.5 in/-0 in)
  • Plug Dimensions (Conn B) (Metric): 25.4x3.5x5.5 mm
  • Plug Dimensions (Conn B) (US): 1x0.14x0.22 in
  • Plug Type (Conn B): Heat-shrink sleeve
  • Nominal Outer Diameter (Metric-mm): 4 mm
  • Nominal Outer Diameter (US): 0.16 in
  • Minimum Leg Bend Radius: 10 mm
  • Insertion Loss, Typical (Conn A): 0.15 dB
  • Insertion Loss, Typical (Conn B): 0.15 dB
Infos techniques et normes

Free of hazardous substances according to RoHS 2002/95/EG

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires