Select Country and Language Canada / French
Changer de pays
E1-VXS-72 | PELCO

PELCO | E1-VXS-72 | VXS E1 RAID Storage SVR, 72 TB

  • Réf. fabricant E1-VXS-72
  • PART #684606
Type: STORAGE
Description

Must be a reseller to purchase this product.

Caractéristiques
  • Designed to Eliminate Single Points of Failure and Ensure Reliability Though Fault-Tolerant Software, Distributed Architecture and Multiple Levels of Redundancy
  • Provides Scalability and Modular Expansion
  • Provides Migration Paths for Endura and Digital Sentry Systems
  • Aggregates VMS Networks and Manage All Video Through a Single System
  • Microsoft Windows Based for Easy Setup and Maintenance
  • Browser-Based Administration Interface Provides Management Capabilities Without a Hard Client
  • Supports Up to 6 nitors per Workstation, Each Driven by Independent CPUs, Displaying Up to 16 Streams per Monitor
  • Workstations Available with 3D Mouse and Programmable Keyboard Accessories to Maximize Operator Control
  • Extensible Through Plug-In Including Mapping, Video Information Overlays (Econnect) and License Plate Recognition (Platesmart)
  • Create and Assign Tags, Organizing Network Resources as You See Fit
  • Native RAID 6 Storage Solution Supports 3rd Party and Pelco Optera Camera
  • Investigation Mode Enables Operatrs to Synchronize Video Playback and Export Investigative Playlists Covering Scenes of Interest
  • Supported Languages German, Spanish, French, Italian, Korean, Polish, Portuguese, Russian, Turkish, Arabic, Japanese and Chinese